Beli proyektor mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)Deskripsi:The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery lifeatribut:
- Tech: DLP
- Contrass Ratio: 120000 : 1
- Operating Temperature (°C): 0 to 40
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
- Cable Length (m): 1
- Light Source: LED
- Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik)atribut:
- Power Cord Length (m): 5
- Finishing Material: Load Chain: Special Alloy Steel
- Standard Lift (m): 3
- Time Rating (minute): 25
- ViewSonic LED Mini Projector (Proyektor)Deskripsi:The X1 is ViewSonic’s first lamp-free high brightness smart projector for home. Powered by 3rd generation LED technology and 3,100 LED Lumens of brightness, the X1 replaces frequent lamp replacement and toxic mercury with immediate and immersive big-screen entertainment through instant on/off capability, cinematic colours covering 125% Rec.709, and an impressive lifespan of 30,000 hours. Dual speakers customised by Harman Kardon deliver powerful, room-filling sound for movie nights or music streamed directly from your smartphone, with the option to connect Bluetooth headphones for personal entertainment. Embedded Wi-Fi connectivity enables screen mirroring directly from smart devices to the big screen, making content streaming easier than ever. And with vertical lens shift, 1.3x optical zoom, H&V keystone, and 4-corner adjustment capabilities, installing this 1080p projector is not only a breeze, but an upgrade to any home cinema.- 3rd generation LED technology with a 30,000-hour lifespan- 3,100 LED Lumens for bright and clear images in any environment- Cinema SuperColor+™ Technology with 125% Rec.709 wide color gamut- Custom-built speakers by Harman Kardon- Smart connectivity via Wi-Fi, Bluetooth, and USB-C- V lens shift, H/V keystone, and 1.3x zoom for easy setupInput: HDMI: 2(HDMI 2.0, HDCP 1.4/2.2)USB Tipe C: 1 (5V/ 1A)Input Audio (3,5 mm): 1Audio-input (Bluetooth): 1 (BT4.2)USB Type A: 1(USB2.0 Reader x1)Wifi Input: 1 (5Gn)Output:Audio-out (3.5mm): 1Audio Output (Bluetooth): 1 (BT4.2)Speaker: 6W Cube x2(Full range x2)USB Type A (Daya): 1(USB2.0 - 5V/1A x1,share with USB A Input)Control:RS232 (DB 9-pin male): 1USB Type A (Services): 1Power Supply Voltage: 100-240V+/- 10%, 50/60Hz (AC in)Power Consumption: Normal: 218WStandby:atribut:
- Display Color: 1.07 Billion Colors
- Light Source Type: LED
- Keystone: H: +/-40° , V:+/-40°
- Light Source Life (hour): 30000 (Normal Mode)
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Contrast Ratio: 16,000:1
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- Start-Up Period (s): Less than 7
- Warm-up Time (s): 30
- Cheerlux Aviewlux Mini LED Projectoratribut:
- Brightness (Lm): 3200
- Focus Method: Manual Focus
- Projection Size (cm): 22x19x9.3
- Resolution: 1920x1080
- speaker: Built-in Speaker
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- Epson 3LCD Certified ProjectorDeskripsi:Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.atribut:
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- White Light Output (lm): 3600/2400 (Normal/Eco)
- Color Light Output (lm): 3600
- USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
- Contrast Ratio: 16000:1
- Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
Daftar Harga proyektor mini Terbaru October 2026
| Cheerlux Mini LED Projector | Rp1.099.900 |
| ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor) | Rp7.699.900 |
| Vital Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.299.900 |
| Elephant Alpha Series Single-Phase Small Electric Chain Hoist (Single-Speed Type) (Katrol Rantai Elektrik) | Rp18.999.900 |
| ViewSonic LED Mini Projector (Proyektor) | Rp12.999.900 |
| Elephant Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.699.900 |
| Epson Proyektor | Rp6.499.900 |
| BenQ Proyektor | Rp6.199.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| Epson Projector 3 LCD | Rp7.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/gvP106189607-1.jpg)
/73P104627255-1.jpg)
%20(Katrol%20Rantai%20Elektrik)/e8P105400512-1.jpg)
/70P108413252-1.jpg)
/r9P108182981-1.jpg)


/miP103218810-1.jpg)

/gjP104709595-1.jpg)
/qsP102114964-2.jpg)




/q4P102114940-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)