Beli hot plate stirrer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Supertek Hot Plate Magnetic StirrerDeskripsi:Hot Plate Magnetic Stirrer digunakan untuk memanaskan dan mengaduk larutan secara bersamaan.atribut:
- Capacity (ml): 500
- Material: Aluminium Coated
- Speed (rpm): Max. 1500
- Temperature (°C): Max. 350
- AS ONE Hot Plate Stirrer Reximatribut:
- Temperature Setting Range (°C): 50 to 250
- Body Material: ABS Resin
- Hot Plate Material: Aluminium (Fluororesin Coating)
- Motor: DC Brushless Motor
- Power Cord Length (m): Approx. 2
- Power Supply AC: 100 (50/60 Hz)
- Speed Control System: Microcomputer speed feedback system
- AS ONE Hot Plate Stirrer Digital Kapasitas Besaratribut:
- Material: Body/aluminum die cast, Top board/ceramic glass
- Additional Function: Temperature, rotation speed logging by using SD card and auto timer function
- Body Dimensions (mm): 328x424x138
- Stirring capacity (L): To 30
- Rotation Speed Settings (rpm): 10 unit
- Temperature Settings Range (°C): Room temperature - 480
- Dustproof, Waterproof: IP21
- Rotation Speed Display Accuracy (rpm): ±10
- Top Board Dimensions (mm): 254x254
- Type: Digital
- PRIO Hot Plate Magnetic StirrerDeskripsi:Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
- Thermo Scientific Cimarec Stirring Hotplates SeriesDeskripsi:Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.atribut:
- Top Plate Material: Ceramic
- Voltage (V): 230
- Frequency (Hz): 50/60
- Plug Type: EU
- AS ONE Hot Plate EconomyDeskripsi:- Plate temperature control has been improved by PID control with a new algorithm. - A warning lamp lights up when the top plate becomes hot.atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Material: (Body) ABS resin, (Plate) Aluminium
- Maximum Temperature (°C): 300
- Safety device: Overcurrent fuse, internal temperature fuse, high temperature warning display function
- Temperature Control Method: PID control with K thermocouple
- Usage: It can be used for various heating applications up to a maximum temperature of 300°C.
- AS ONE Hot Plate High Power DigitalDeskripsi:- High-precision temperature control is possible with a temperature distribution width of 4°C (when set to 200°C). - With burn prevention display function. - High-speed heating up to a maximum temperature of 430°C in about 30 minutes.atribut:
- AS ONE Part Number: 1-7565-01
- Temperature Display Accuracy (°C): FS±0.5%±1digit or ±3℃, whichever is larger
- Outer Dimension (mm): 200×260×105
- Power Supply (V): 100 (AC)/(50/60Hz)
- Heater Power (W): 1300
- Material (Plate): Aluminium die-cast (ceramic coating finish)
- Temperature Control Method: Microcomputer type PID control method
- Temperature Range (°C): Room temperature +10 to 400/430
- Temperature Sensor: K thermocouple
- Timer Function: Setting range: 1 minute to 99 hours 59 minutes (1 minute unit)
- B-ONE Digital Hotplate Stirrer (Ceramic Plate)atribut:
- Speed (rpm): 200-2000
- Plate Size (mm): Ceramic 190x190
- Max. Volume (ml): 5000
- Voltage (V/Hz): 220/50
- Power (W): 600
- Maximum Temperature (°C): 350 ± 10
- AS ONE Hot Plate Neoatribut:
- Plate Size (mm): 400x300
- Load Capacity (kg): about 10
- Body Size (mm): 450x350x135
- Control Method: PID Control
- Heater Power (W): 900
- Maximum Temperature (°C): 300
- Number Entered: 1
- Package Size (mm): 515x415x200
- Plate Material: Aluminium
- Power Supply: 100VAC 50/60Hz 10A (2 P plug)
- Temperature Distribution Width (°C): '10 at 300°C
- SOJIKYO Magnetic Stirrer HotplateDeskripsi:Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.atribut:
- Type: Magnetic Stirrer Hotplate
- Capacity (ml): 2000
- Voltage (V): 220
- Temperature (°C): 0-300
- Dimensions Plate (mm): 120 x 120
- Heater Power (W): 180
- Four e's Scientific Magnetic Hotplate StirrerDeskripsi:FOURE E’s Magnetic Hotplate stirrers provides excellent stirring performance and high temperature accuracy. It comes with a ceramic coated stainless-steel hotplate which is durable, chemical resistant, easy to clean and allows for optimum heat transfer. The enclosed heating plate design reduces risks of liquid splashing into the equipment, and the compact design makes it an ideal benchtop instrument for labs. Optimized PID program control enables temperature and speed control with high accuracy. An external temperature probe PT1000 is available for applications that require precise temperature control.Fully enclosed alloy casing provides high temperature resistance, excellent heat dissipation and chemical resistance. The large, LED display enables easy speed and temperature setting and monitoring and also has a hot surface warning when the hot plate temperature is above 50°C.Typical Applications:Widely used in medical, biological engineering, chemistry, bio-pharmaceuticals, food and other research fields. It is a necessary instrument for stirring and mixing various reagents, solutions and chemical substances in biological laboratory.atribut:
- Set-Up Plate Material: Stainless Steel With Ceramic Coated
- Motor Type: Brushless DC Motor
- Max. Stirring Quantity (H2O, L): 20
- Speed Range (rpm): 50-1500
- Control Accuracy with External Temperature Sensor Pt1000 (°C): ±1
- External Temperature Sensor: PT1000
- Frequency (Hz): 50/60
- Hot Surface Warning (°C): 50
- Motor Rating Input / Output (W): 30/20
- Permissible Ambient Temperature (°C): 5 to 40
- Protection Class Acc. To DIN EN60529: IP 42
- Temperature Display: LED
- Temperature Display Accuracy: ±0.1
- Voltage (V AC): 200-240/100-120
- Velp Hot Plate Magnetic StirrerDeskripsi:AREC Digital Ceramic Hot Plate Stirrer, Powerful digital, square hot plate stirrer with a square, white ceramic heating plate extremely resistant to corrosion and easy to clean. Innovative eye-catching design Technopolymer Body. The heating magnetic stirrer AREC is the first to be entirely made with technopolymer, with a white ceramic heating plate, to guarantee high temperatures and excellent resistance to chemical agents and scratches. We constantly focus on developing new premium materials, in order to offer innovative solution to our customers. Creating an entirely new design means inventing new technology. The heating magnetic stirrer AREC offers a highly innovative low profile and attractive design for outstanding comfort. Also the inclination of the front panel has been carefully studied to facilitate use. Powerful Motor for High Range of Speeds. AREC is equipped with an extremely powerful motor, able to stir volumes up to 15 liters (H2O) and can reach a maximum speed of 1500 rpm. Another precious feature of this hot plate stirrer is the SpeedServo counter-reaction, which ensures constant speed even when the viscosity changes. Bright and easy-to-read Front Panel. The extremely bright and easy-to-read digital display constantly shows the temperature set by the operator. By turning the left knob it is possible to adjust the temperature (up to 550 °C), whilst the right one controls the stirring speed (up to 1500 rpm). Once the unit has been switched off or after having set the temperature to zero, a "Hot Plate Warning" will be displayed, for improved safety. As soon as the temperature has cooled down to 50°C, this warning will be automatically turned off. Maximum Protection Against Leakages - IP 42. The heating magnetic stirrer AREC is designed to last and ensures a premium level of safety and protection for the user, thanks also to the elevated control panel and the dedicated run-off groove. The control panel is easily accessible, is positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove. The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the unit.atribut:
- Dimensions Heating Plate (mm): 180x180
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Tokyo Glass Kikai (TGK) Hot Plate StirrerDeskripsi:With a digital temperature controller, the heating plate can be adjusted to the required temperature for stirring and mixing. The platinum side temperature resistor sensor (PTFE processed) directly senses the temperature of the sample solution in the container and adjusts it with high accuracy. The plate has a ceramic coating finish with excellent chemical resistance. Accurate temperature control up to 80 ° C is possible. Uses a strong ferrite magnet. Optimal stirring is created with the attached stirrer.atribut:
- Included Accessories: Stirrer (30mm) x 1
- TGK Part No.: 692-63-07-11
- Outer Dimensions (mm): 180x220x140 (480when the pole is installed)
- Power Supply AC (V/A): 100 (50/60Hz)/5
- Plate Dimensions (mm): 175x160
- Motor: Induction
- Product Code: 2607797
- Rotation Speed (rpm): 200-1200
- Stirring Capacity (ml): 50-3000
- Temperature Accuracy (°C): ± 0.1 (when stable)
Daftar Harga hot plate stirrer Terbaru March 2026
| Supertek Hot Plate Magnetic Stirrer | Rp4.799.900 |
| AS ONE Hot Plate Stirrer Rexim | Rp7.199.900 |
| Faithful Hot Plate Stirrer | Rp2.699.900 |
| Thermo Fisher Scientific Hot Plate Stirrer Stirred Capacity | Rp16.999.900 |
| AS ONE Hot Plate Stirrer Digital Kapasitas Besar | Rp18.999.900 |
| PRIO Hot Plate Magnetic Stirrer | Rp1.999.900 |
| Thermo Scientific Cimarec Stirring Hotplates Series | Rp13.999.900 |
| AS ONE Hot Plate Economy | Rp6.699.900 |
| AS ONE Hot Plate High Power Digital | Rp23.999.900 |
| B-ONE Digital Hotplate Stirrer (Ceramic Plate) | Rp11.999.900 |
Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)




























































































































































/pvP105889931-1.jpg)








/1mP102079058-2.jpg)
%20Hot%20Plate%20Stirrer/1uP109268066-1.jpg)