Four e's Scientific Magnetic Hotplate Stirrer

Sebelum PPN:
Rp12.999.900 - Rp20.999.900
Spesifikasi
Set-Up Plate MaterialStainless Steel With Ceramic Coated
Motor TypeBrushless DC Motor
Max. Stirring Quantity (H2O, L)20
Speed Range (rpm)50-1500
Control Accuracy with External Temperature Sensor Pt1000 (°C)±1
External Temperature SensorPT1000
Frequency (Hz)50/60
Hot Surface Warning (°C)50
Motor Rating Input / Output (W)30/20
Permissible Ambient Temperature (°C)5 to 40
Protection Class Acc. To DIN EN60529IP 42
Temperature DisplayLED
Temperature Display Accuracy±0.1
Voltage (V AC)200-240/100-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FOURE E’s Magnetic Hotplate stirrers provides excellent stirring performance and high temperature accuracy. It comes with a ceramic coated stainless-steel hotplate which is durable, chemical resistant, easy to clean and allows for optimum heat transfer. The enclosed heating plate design reduces risks of liquid splashing into the equipment, and the compact design makes it an ideal benchtop instrument for labs. Optimized PID program control enables temperature and speed control with high accuracy. An external temperature probe PT1000 is available for applications that require precise temperature control.Fully enclosed alloy casing provides high temperature resistance, excellent heat dissipation and chemical resistance. The large, LED display enables easy speed and temperature setting and monitoring and also has a hot surface warning when the hot plate temperature is above 50°C.

Typical Applications:
Widely used in medical, biological engineering, chemistry, bio-pharmaceuticals, food and other research fields. It is a necessary instrument for stirring and mixing various reagents, solutions and chemical substances in biological laboratory.

Feature
- LED digital display for easy reading
- Enclosed heating plate design reduces the risk of liquid splashing into the equipment
- 3D digital wheel adjustment of speed and temperature
- Temperature is up to 310°C and the safety temperature is 50-320°C
- Brushless DC motor is maintenance-free and explosion-proof
- Stainless Steel with ceramic coated heating plate allows for optimum heat transfer and easy to clean
- High safety and strong stirring performance
- Optimized PID program control provides extremely high accuracy of temperature and speed
- Hot surface warning to prevent burns
- Double internal temperature sensor PT1000 and one external PT1000
- Automatically identifies temperature sensor PT1000 and transfer to PT1000 operation mode

Ulasan Produk

Tidak ada ulasan