Beli oven laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Memmert Laboratory Oven
    Mulai

    Rp52.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  2. Memmert Laboratory Oven
    Mulai

    Rp56.999.900

    Memmert Laboratory Oven
    Deskripsi:
    The universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology
  3. Ika Laboratories Laboratory Oven
    Mulai

    Rp60.999.900

    Ika Laboratories Laboratory Oven
    Deskripsi:
    IKA Oven 125 basic dry Universal oven for tempering, drying, aging and heating application in the laboratory.The IKA OVEN 125 basic dry covers applications in industry, schools / universities, research, quality control and science.Fast heat up times and a precise temperature control guarantee reproducible test results. A special odorless insulation also ensures lower operating costs.The oven can be controlled by USB and test parameters can be recorded for further analyses. Scope of deliveryIKA Oven 125 basic dryWire grid tray, chrome plated (2x)Tilt protection (2x)Screwdriver (for adjustment of temperature limit)USB cableCalibration certification
    atribut:
    • Air Outlet Port Diameter Inside (mm): 48
    • Heater Output Power (W): 2400
    • Input Power Standby (W): 2
    • Operating Area Inner Chamber (mm): 550x525x450
    • Permissible Ambient Temperature (°C): 5-40
  4. PRIO Oven
    Mulai

    Rp12.999.900

    PRIO Oven
    atribut:
    • Timer (minute): 0-9999
  5. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  6. B-ONE Incubator & Drying Oven
    Mulai

    Rp32.999.900

    B-ONE Incubator & Drying Oven
    atribut:
    • Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
    • Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
    • Voltage (V/Hz): 220/50
  7. Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Mulai

    Rp319.999.900

    Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Deskripsi:
    Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costs- Advanced programming optionsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Program-controlled ventilation flap- Color LCD controller with time-segment programming- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422
    atribut:
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 3
    • Temperature Range (°C): 300
    • Power Frequency (Hz): 50/60
    • Wall Clearance (mm): Back 160, Sidewise 100
  8. Memmert Lab Oven
    Mulai

    Rp91.999.900

    Memmert Lab Oven
    Deskripsi:
    UN260 Precise drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.Standard delivery Universal ovenThe universally applicable lab oven U is Memmert’s classic appliance for temperature control in science, research and material tests in industry. The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology, overtemperature protection and precisely tuned heating technology.
    atribut:
    • Adjustable Parameters: Temperature (Celsius or Fahrenheit), air flap position, programme time, time zones, summertime/wintertime
    • Altitude of Installation (m): Max. 2000 (above sea level)
    • Ambient Temperature (°C): +5 to +40
    • Door: fully insulated stainless steel door with 2-point locking (compression door lock)
    • Housing: Rear Zinc-plated Steel
    • Humidity rh: max. 80 %, non-condensing
    • Interior Dimensions (mm): 640x800x500
    • Internals: 2 stainless steel grid(s), electropolished
    • Max. Loading of Chamber (kg): 300
    • Max. Loading per Internal (kg): 20
    • Max. Number of Internals: 9
    • Overvoltage Category: II
    • Pollution Degree: 2
    • Setting Accuracy Temperature: up to 99.9°C=0.1/from 100°C=0.5
    • Temperature Sensor: 1 Pt100 sensor DIN class A in 4-wire-circuit
    • Temperature Setting Range (°C): +20 to +300
    • Textured Stainless Steel Casing Dimensions (mm): 824x1183x684
    • Voltage Electrical Load: 230V, 50/60Hz approx. 3400W; 115V, 50/60Hz approx. 1800W
    • Volume (L): 256
    • Working Temperature Range (°C): at least 5 (UN/UNplus/UNm/UNmplus) or 10 (UF/UFplus/UFm/UFmplus) above ambient temperature to +300
  9. QUINCY LAB Oven Gravity Convection Digital Low Temperature
    Mulai

    Rp47.999.900

  10. Cosmos Oven
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Cosmos Oven
    Deskripsi:
    Dengan Bangga Cosmos kini menghadirkan varian oven terbaru dengan kapasitas 9 Liter. Hadir dengan teknologi Low Watt dimana hanya memerlukan daya 350 Watt, dilengkapi dengan pengatur waktu secara elemen pemanas stainless steel yang memaskan secara merata. Membuat memasak dan memanggang menjadi lebih mudah. Oven ini sangat mudah digunakan oleh siapa saja dan membersihkannya sangat mudah. Dengan design yang pasti disukai semua orang dan untuk tipe ini cosmos menghadirkan 2 varian warna hitam dan putih. Kelengkapan dalam dus: 1 unit oven 1 crumb tray kartu garansi dan buku petunjuk
  11. B-ONE Digital Oven
    Mulai

    Rp21.999.900

    B-ONE Digital Oven
    atribut:
    • Accuracy (°C): 1
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 10-300
    • Timer (minute): 0-9999
  12. B-ONE Digital Incubator + Overload
    Mulai

    Rp26.999.900

    B-ONE Digital Incubator + Overload
    atribut:
    • Accuracy (°C): 0.1
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 5-80
    • Timer (minute): 0-9999
  13. SH SCIENTIFIC Oven Laboratorium
    Mulai

    Rp179.999.900

    SH SCIENTIFIC Oven Laboratorium
    Deskripsi:
    This version of the forced convection drying oven is suitable for samples that need to be treated and/or hardened under a high amount of temperature, such as 200˚C. Our 350˚C drying oven has an excellent durability as its chambers and shelves are made of stainless steel. Furthermore, our 350˚C drying oven contains a powerful lock device, therefore, there is absolutely no problem in keeping a high temperature inside chamber. - Steel plate with powder heating coated- Digital PID controller- Surface finished stainless steel- Leveling feet- Safety devices- Door sealing gasket
    atribut:
    • Air Circulation Type: Forced
    • Temperature Range (°C): Ambient +10 to 350
    • Temperature Range (°F): Ambient +18 to 662
    • Internal Dimensions (W×D×H) (mm): 450×450×450
    • Capacity (L): 91
    • Electrical Requirements: 23.6A (120V, 50/60Hz, 1Φ); 11.3A (230V, 50/60Hz, 1Φ)
    • External Dimensions (W×D×H) (inch): 25.53x24.92x36.81
    • External Dimensions (W×D×H) (mm): 644x633x935
    • External Material: Steel Plate With Powder Heating Coated
    • Heater Power (W): 2600
    • Internal Dimensions (W×D×H) (inch): 17.72x17.72x17.72
    • Internal Material: Stainless Steel
    • Shelves: 2 Supplied (12 Maximum)
    • Temperature & Time Controller: Microprocess PID Membrane Touch Digital Controller
  14. Electrolux Built-In oven
    Mulai

    Rp8.499.900

    Electrolux Built-In oven
    Deskripsi:
    Oven Tanam Gas - EOG1102COXOven tanam gasManfaat-Safety Flame DeviceMemiliki Thermocouple sebagai sensor pendeteksi panas yang dapat seketika menutup aliran gas secara otomatis jika api padam, sehingga aktivitas memasak-Smooth enamel interiorOven menjadi lebih mudah untuk dibersihkan
    atribut:
    • Size (cm): 60
  15. QUINCY LAB Lab Oven and Furnaces
    Mulai

    Rp21.999.900

    QUINCY LAB Lab Oven and Furnaces
    Deskripsi:
    Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.
    atribut:
    • Chamber Material: Aluminized Steel
    • Convection Type: Gravity
    • Door Material: Steel
    • Housing Material: Powder Painted Steel
    • Number of Doors: 1
    • Number of Shelves: 2
    • Programmable: No
    • Temperature Accuracy (°F): ± 6
    • Temperature Range (°C): Ambient 25 to 232
    • Temperature Range (°F): Ambient +25 to 450
    • Voltage (V): 115
  16. Pol-Eko Aparatura Drying Oven
    Mulai

    Rp61.999.900

    Pol-Eko Aparatura Drying Oven
    atribut:
    • Controller: Microprocessor PID
    • Temperature Resolution Every … (°C): 0.1
  17. AS Pengaduk dan Pemanas Magnetic
    Mulai

    Rp2.999.900

    AS Pengaduk dan Pemanas Magnetic
    atribut:
    • Stirring capacity (L): 3
    • Power (V): AC100 to 240
    • Power Consumption Electrical (W): 3
    • Rotation Speed (rpm): MAX Approx. 1500
    • WxDxH (mm): 178x190x85
  18. AS ONE Wadah Sampel Steril Kemasan Satuan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    AS ONE Wadah Sampel Steril Kemasan Satuan
    atribut:
    • Material: Body/PP, Cap/PE
    • Package Size (mm): 585x435x335
  19. Maskot Drying Oven Digital
    Mulai

    Rp13.999.900

    Maskot Drying Oven Digital
    atribut:
    • Temperature Accuracy (°C): ±1
    • Temperature Range (°C): RT +10 to 300
    • Timer (minute): 0~9999
    • Voltage (V/Hz): 220/50
Daftar Harga oven laboratorium Terbaru March 2026
Memmert Laboratory OvenRp52.999.900
Memmert Laboratory OvenRp56.999.900
Ika Laboratories Laboratory OvenRp60.999.900
PRIO OvenRp12.999.900
Memmert Universal Laboratory IncubatorRp38.999.900
B-ONE Incubator & Drying OvenRp32.999.900
Binder Multifunctional Precision Oven with Program Control RS 422 InterfaceRp319.999.900
Memmert Lab OvenRp91.999.900
QUINCY LAB Oven Gravity Convection Digital Low TemperatureRp47.999.900
Cosmos OvenRp359.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)