Beli mortar and pestle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CC Mark (Nikkato) CW mortar (Cato type) pestleDeskripsi:Made of mullite, it is resistant to acids and alkalis and has excellent constantness.* The mortar is sold separately.atribut:
- Chemical composition: SiO2:63%,Al2O3:31%
- Product Type: Pestle only
- Matsuyoshi & Co Mortar (Seto) with Pestleatribut:
- Included Accessories: pestle
- OneMed Porcelain Mortar and PestleDeskripsi:Alat untuk menumbuk/menggerus obat,tersedia dengan varian diameter. NOMOR IZIN EDAR: YF.05.05/2/404/2009atribut:
- Material: Porcelain
- Non Brand Mortar & Pestle SetDeskripsi:Mortar and pestle sets include both a mortar and pestle for grinding substances to powder.atribut:
- UNSPSC: 41101702
- Mortar Material: Porcelain
- Pestle Material: Porcelain
- Product Type: Mortar and Pestle Set
- SOJIKYO Magnetic Stirrer HotplateDeskripsi:Magnetic Stirrer Hotplate adalah alat yang digunakan untuk menciptakan medan magnet yang berputar. Pengaduk magnet menciptakan medan putar berdasarkan batang magnet yang berputar atau pelat yang berisi magnet berputar. Pada umumnya magnet batang dilapisi dengan plastik dan pelat berisi magnet yang berputar. Dimungkinkan untuk membuat medan magnet yang berputar dengan bantuan magnet yang berputar.atribut:
- Type: Magnetic Stirrer Hotplate
- Capacity (ml): 2000
- Voltage (V): 220
- Temperature (°C): 0-300
- Dimensions Plate (mm): 120 x 120
- Heater Power (W): 180
- monotaro Magnetic Stirring BarDeskripsi:It is a chemically stable fluororesin PTFE rotor (stirrer) such as heat resistance, chemical resistance, non-tackiness, low friction property, weather resistance, high frequency characteristics, etc.. Stirring of the solution using a stirrerDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Allowable Temperature (degreeC): -200 to +250
- Material: PTFE (fluororesin)
- Shape: Straight type
- monotaro Porcelain Mortar and PestleDeskripsi:Milling of the reagents.atribut:
- Product Type: Pestle and mortar set
- Chemical composition: SiO2=70% Al2O3=30%
- Included Accessories: pestle
- JOAN LAB Multi Position Magnetic Stirrer with HeatingDeskripsi:1.LCD display.2.Timing and locking function.3.Can work synchronizable and asynchronous.4.Brushless motor.5.Max capacity 500ml for each station.atribut:
- Control: Asynchronous control (synchronization can be set)
- Plate Material: 304 Stainless steel
- Plate Temperature (°C): Room temp - 120
- Allowed Ambient Temperature (°C): 5 - 40, 80%RH
- Bar Size (mm): 20 - 50
- Dimensions (mm): 305x225x65
- Display Type: LCD liquid crystal display
- IP Rating: IP42
- Mixing Direction: Right
- Motor Type: Brushless motor
- Speed (rpm): 50 - 1200
- Timing Range (hour): 23
- Timing Range (minute): 59
- Timing Range (s): 59
- Voltage (V): AC100-240
- VITLAB Magnetic Stiring Bars Polygon PTFEDeskripsi:With permanent magnet AlNiCo V core. The angled shape gives rise to significant turbulence, and thus achieves effective mixing, even at low spin rates.
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- HALDENWANGER Mortar Pengerus Obat (Wadah)atribut:
- Specification: with Lip, Inside Unglazed, Without Pestle
- AS ONE Magnetic Stirreratribut:
- Input Power (V) AC: 100
- Power Supply Frequency (Hz): 50/60
- JOAN LAB Magnetic StirrerDeskripsi:1.Strong magnetic.2.Aluminum plate conducts heat more uniformly.3.Anti-corrosion ceramic plate.4.Safety circuit over temperature protection
- AS ONE Hot Plate Stirrer Reximatribut:
- Temperature Setting Range (°C): 50 to 250
- Body Material: ABS Resin
- Hot Plate Material: Aluminium (Fluororesin Coating)
- Motor: DC Brushless Motor
- Power Cord Length (m): Approx. 2
- Power Supply AC: 100 (50/60 Hz)
- Speed Control System: Microcomputer speed feedback system
- Supertek Hot Plate Magnetic StirrerDeskripsi:Hot Plate Magnetic Stirrer digunakan untuk memanaskan dan mengaduk larutan secara bersamaan.atribut:
- Capacity (ml): 500
- Material: Aluminium Coated
- Speed (rpm): Max. 1500
- Temperature (°C): Max. 350
- DLAB Digital Magnetic Stirrer (Stirrer)atribut:
- Work Plate Dimensions (mm): Ø 135
- Work Plate Material: Nylon+GF
- Motor Type: DC motor
- Power (W): 15
- Motor Rating Input / Output (W): 5/3
- DLAB Pengaduk dan Pemanas MagneticDeskripsi:DLAB 550°C series magnetic stirrer is developed for demanding applications. It is widely used in chemical synthesis, physical and chemical analysis, bio-pharmaceuticals etc. Combining with glass ceramic work plate, brushless DC motor and external temperature sensor, the work plate temperature is optimized up to 550°C.
Daftar Harga mortar and pestle Terbaru April 2026
| CC Mark (Nikkato) CW mortar (Cato type) pestle | Rp169.900 |
| Matsuyoshi & Co Mortar (Seto) with Pestle | Rp159.900 |
| OneMed Porcelain Mortar and Pestle | Rp29.900 |
| Non Brand Mortar & Pestle Set | Rp119.900 |
| BEL-ART Tools Ware Magnetic Stirring Bar | Rp169.900 |
| SOJIKYO Magnetic Stirrer Hotplate | Rp1.999.900 |
| monotaro Magnetic Stirring Bar | Rp16.900 |
| AS ONE Magnetic Stirrer | Rp61.900 |
| monotaro Porcelain Mortar and Pestle | Rp73.900 |
| JOAN LAB Multi Position Magnetic Stirrer with Heating | Rp25.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20CW%20mortar%20(Cato%20type)%20pestle/7lP113087273-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/Matsuyoshi%20%26%20Co%20Mortar%20(Seto)%20with%20Pestle/a2P111013362-1.jpg)










/P102092774-1.jpg)





/f8P103452548-1.jpg)