Beli harga alat laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Labtare Incubator BOD (Inkubator BOD)Deskripsi:BOD incubators are widely used to perform day to day bacteriological tests in the testing laboratories. These instruments are user-friendly in nature and comprises of highly developed operating systems that examines the samples carefully and helps the users to maintain accurate and reliable data. These instruments are designed by themanufacturers with the vast range of features for different applications depending on their usage. Used in Fermentation Studies, Bacterial Culturing, Research center, Hospitals and Pharmaceutical lab, Plant, Insect Studies.atribut:
- Frequency (Hz): 60
- Power Supply (V): 220
- Shelves: 2
- Temperature Accuracy (°C): ±0.5
- Temperature Fluctuation (°C): ±1
- Temperature Range (°C): 0-60
- Temperature Resolution (°C): ±0.5
- Temperature Uniformity (°C): ±1
- Timer Range (minute): 0-999
- DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards (class B). Typical applications: holding and simultaneous measurement of varying liquid amounts.
- PRIO Hot Plate Magnetic StirrerDeskripsi:Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
- Sail Brand Object Glass (Kaca Preparat)Deskripsi:Kaca Preparat/Object Glass (Clear Glass)Ground edgesatribut:
- Glass Size (mm): 25.4x76.2 (1x3inch)
- Glass Type: Transparent
- Glass Thickness (mm): 1.0-1.2
- DLAB Tube Rotatoratribut:
- Applicable Model: Body
- Motor: Brush motor
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Waterproof: IP21
- AST Skitmatatribut:
- Size (inch): 6
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- OneMed Tweezers Anatomy (Pinset Anatomis)Deskripsi:Pinset Anatomi Stainless Steel Fine A 14cm Onemed- Pinset anatomi onemed atau dressing forcep adalah salah satu surgical instrument, pinset dengan gigi anatomi bahan stainless untuk menjepit jaringan dalam operasi digunakan untuk memegang jaringan, alat dan bahan medis. Dapat juga digunakan untuk memegang kasa dan kapas pada saat membersihkan luka. Pinset Anatomi memiliki ujung tumpul halus.- Ujung : Tanpa Kaitatribut:
- Material: Stainless Steel
- B-ONE Centrifuge Digitalatribut:
- Voltage (V/Hz): 220/50
- Power (W): 320
- Outside Dimension LxWxH (mm): 350x440x280
- Maximum Capacity (ml): 15x12
- Maximum Rotation Speed (rpm): 6000
- Timer (minute): 0-99
- Benchmark Scientific Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: None
- Amps (A): 1
- Capacity - Lab Equipment (mL): 8x15
- Color: White
- Display: Digital
- For use with: Conical Tubes
- Frequency (Hz): 50/60
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: PTFE
- Lab Rotor Type: Fixed
- Material: Aluminium
- Maximum Relative Centrifugal Force (xg): 5000
- Maximum Speed Lab Equipment (rpm): 5000
- Maximum Test Tube Volume (mL): 15
- Motor Type: Brushless
- Noise Reduction Rating NRR (dB): 19
- Overall Depth (inch): 14.4
- Overall Height (inch): 8.3
- Overall Width (inch): 11.6
- Product Type: Centrifuge
- Programmable: Yes
- Refrigerated: No
- Rotor Dia. (inch): 8
- Speed Control: Variable
- Standards: CE
- Type - Centrifuge: Benchtop
- Voltage (V): 115 AC
- BIPMED Pot Faeces Containeratribut:
- Capacity (ml): 30
- Include: Faeces Scoop
- Label: Yes
- DURAN Graduated Cylinder (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
Daftar Harga harga alat laboratorium Terbaru October 2026
| AS ONE Mouse Breeding Cage | Rp1.899.900 |
| Langsol Outside Micrometer | Rp179.900 |
| PUDAK SCIENTIFIC Potometer (Alat Ukur Transpirasi Tumbuhan) | Rp309.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| Labtare Incubator BOD (Inkubator BOD) | Rp79.999.900 |
| BEL-ART Magnetic Stirring Bar | Rp88.900 |
| DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab) | Rp159.900 |
| PRIO Hot Plate Magnetic Stirrer | Rp1.999.900 |
| Sail Brand Object Glass (Kaca Preparat) | Rp39.900 |
| DLAB Tube Rotator | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/r9P107833981-2.jpg)
/1mP102079058-3.jpg)
/dkP111371488-1.jpg)

/kuP103453750-1.jpg)

/obP106782875-1.jpg)


/P102078785-1.jpg)
/7nP105707275-10.jpg)
/B-ONE%20Centrifuge%20Digital/iaP105889658-1.jpg)
/Benchmark%20Scientific%20Centrifuge/gnP109502599-1.jpg)
/bzP105020431-1.jpg)


/ldP103453769-5.jpg)
/axP102079393-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)