Beli hand pallet 5 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- KRISBOW Hand Pallet Rendahatribut:
- Fork Length (mm): 1220
- Material: Steel
- Item: Pallet
- Type: Hand Pallet
- Fork Span (mm): 38
- Maximum Height (mm): 140
- Size (mm): 1620x685x400
- Unit Dimensions (mm): 1620x685x400
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkatatribut:
- Fork Length (mm): 1150
- Material (Wheel): Urethane
- Type: Standard type
- Capacity (kg): 2000
- Fork Inner Width (mm): 230
- Fork Maximum Height (mm): 190
- Fork Minimum Height (mm): 75
- Fork Outer Width (mm): 550
- Fork Width W (mm): 160
- Handle Diameter (Φmm): 200
- Load Roller, Outer Diameter x Width W (mm): 73×70
- Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
- Werkst Hand Pallet Manualatribut:
- Power: Manual
- Capacity (kg): 5000
- Fork Length (cm): 1150
- Fork Width (cm): 685
- Max. Fork Height (cm): 19
- Type: Hand Pallet
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- Nansin Hand PalletDeskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- Bishamon Hand PalletDeskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- Dalton Hand Pallet PUatribut:
- Type: Hand Pallet
- OIC Hand PalletDeskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- PROVIOZ Hand Pallet 5tonatribut:
- Size (mm): 685x1200
- Wheel Material: Nylon
- Capacity (kg): 5000
- Type: Hand Pallet
- No-Mar Plastic Long Series Gap GaugeDeskripsi:#19015 No-Mar Plastic Long Series Gap Gage / Gauge10 Leaves : 1, 0.5, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5mmCertified & Serialized to ±5%Production Tool Co
- Melzer Hand Palletatribut:
- Formal on Front Wheel: Double
- Material of Front Wheel: Nylon
- Truck Weight (kg): 85
- Type: Hand Pallet
- XLift Hand PalletDeskripsi:- Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.atribut:
- Fork Width (N) (mm): 160
- Minimum Fork Height (mm): 85
- Max. Fork Height (H) (mm): 200
- Load Wheel (mm): OD 74 x 70 W/80 x 93 W
- Steering Wheel (D) (mm): OD 180 x 50 W
- Type: Hand Pallet
- POWERPACK Filling and Sealing Sachet Powder MachineDeskripsi:Mesin FSP-1000G merupakan mesin yang berfungsi untuk menimbang produk, mengisi produk ke dalam kemasan dan menyegel kemasan produk secara otomatis.
- ARMOR Protective Packaging Kertas Anti KaratDeskripsi:ARMOR WRAP® 30GProduct OverviewAll Armor Protective Packaging® products utilize our proprietary and time-proven ARMOR vapor corrosion inhibitor (VCI) Nanotechnology®. Oxidation occurs when an electrolyte (water, oxygen, etc.) is present on the surface of a metal. The corrosion process begins when electrons flow through the electrolyte from high energy areas (anode) to low energy areas (cathode) of the metal. ARMOR VCI blocks this reaction by passivating the surface and inhibiting the electrochemical current flow from anode to cathode. ARMOR VCI’s protective vapors adhere to a metal surface to form an invisible film only a few molecules thick to protect metal from attack.ARMOR WRAP® 30G paper is a 37# total weight (paper and VCI Chemical) neutral pH, natural Kraft paper impregnated with Vapor & Contact Corrosion Inhibitor (VCI/VPI) formulation for ferrous and non-ferrous metals. ARMOR WRAP is designed for long-term storage of metals. ARMOR WRAP is both Sodium Nitrite and Calcium Chloride free.Shelf Life & Storage of ARMOR VCI ProductsWhen ARMOR WRAP® VCI paper sheets are stored properly (nested together and wrapped or in some sort of closed container), the shelf life is two years from the date of manufacture. Due to the way VCI is emitted fromthe packaging material, ARMOR WRAP VCI paper rolls have a longer shelf life of up to three years when stored properly. VCI papers are hygroscopic (absorbs moisture from the environment) so it is important to store in original packaging or enclosed inside a container. After VCI paper has been exposed to the atmosphere for a period of 24 hours, please remove the outside layer of paper from a roll or the top four sheets from a stack ofcut sheets and dispose of them prior to using the rest of the product.For best results, do not leave ARMOR VCI packaging out in an open environment, either indoors or outdoors. Keeping it in its original packaging or enclosed inside a container ensures that the vapors remain in the packaging. As temperature and humidity levels increase, the rate of the volatilization of the chemicals contained in the packaging also increases, reducing the effectiveness and longevity of the product. Product should be stored in a dry environment with temperatures between 40° – 110° F (5° – 43°C).Note: While Shelf Life and Length of Protection are two separate characteristics of VCI packaging materials,they are somewhat interrelated. Shelf Life refers to how long the unused VCI packaging material can bestored prior to being put in use. Length of Protection refers to how long the VCI packaging materials provide protection once in use. In both cases the duration depends on the product’s storage conditions.ReusabilityARMOR WRAP® is not recommended for re-use for three primary reasons:1. The rate at which VCI chemical volatilizes out of the product into the surrounding environment when in use2. The inability to properly track and monitor the amount of time the materials have been exposed to the environment3. Potential contaminants on the packaging that can be transferredFor those instances when re-use is necessary, be sure the packaging is free of dirt, holes, or other contaminants. Once these factors appear, it is best to use new, clean ARMOR VCI packaging. It is also important to note that the length of time the packaging material has been exposed to the environment (especially high heat/humidity) will greatly impact the effectiveness of the product. Do not re-use VCI packaging more than two times. Please note, ARMOR cannot guarantee the amount of VCI that remains in the packaging upon re-use.Length of Protection & Long-Term StorageARMOR VCI products are used to cover or wrap metal parts and surfaces. The continuous vaporization of this chemically treated packaging creates a safe, protective environment that effectively blocks out rust, corrosionand oxidation. Typically, ARMOR VCI packaging will protect parts for approximately three years of corrosion-free storage when used properly in normal warehouse conditions. However, by following the guidelines, it is possible to lengthen this time-frame considerably. The key element in protecting parts for long-term storage is that thepart must be completely clean, prior to wrapping in ARMOR products. We recommend that parts be completely wrapped or enclosed in airtight packaging for best results and longest protection time.ARMOR cannot control variable conditions such as temperature and humidity extremes, airflow, production and process methods, surface conditions of metal to be protected, customer employee training and other factors beyond our control, therefore it is impossible to guarantee a specific length of protection. Additionally, if warehouse conditions are expected to be severe (i.e. over 90 F and 75% RH) for any length of time, other methods of rust preventatives such as Dry Coat™ RP or desiccants, may be needed, in conjunction with VCI packaging. Successful long-term storage requires that all of these guidelines be met. It is important to test parts and packaging as extensively as possible, prior to conducting any long-term storage projects.
- AMEKO Hand Pallet Caratribut:
- Overal width (mm): 685
- Fork Length (mm): 1200
- Maximum Fork Height (mm): 200
- Single Fork Size (mm): 180/65
- Type: Hand Pallet
- monotaro Hand Pallet Tipe Pendek (Troli Barang)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Color: blue
- Fork highest height (mm): 166
- Capacity (kg): 2000
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
Daftar Harga hand pallet 5 ton Terbaru January 2026
| KRISBOW Hand Pallet | Rp3.499.900 |
| KRISBOW Hand Pallet Rendah | Rp4.499.900 |
| monotaro Hand Pallet (Troli Barang) | Rp2.899.900 |
| Dalton Hand Pallet | Rp5.299.900 |
| Werkst Hand Pallet Manual | Rp20.999.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| Nansin Hand Pallet | Rp7.399.900 |
| Bishamon Hand Pallet | Rp13.999.900 |
| Dalton Hand Pallet PU | Rp5.499.900 |
| OIC Hand Pallet | Rp9.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





















































































































































/1mP101001058-14.jpg)













/amP103177382-1.jpg)