Beli hand lift 2 ton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  3. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  4. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp5.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  5. Hippolift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp14.999.900

    Hippolift Hand Stacker (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.
    atribut:
    • Capacity (kg): 2000
    • Adjustable Width of Fork (mm): 320-740
    • Fork Length (mm): 900
    • Max. Fork Width (mm): 1600
    • Lowered Height of Forks (mm): 85
    • Lifting Speed (mm/s): 14
    • Lowering Speed: Controlable
    • Type: Hand Stacker
    • Wheel Type: Polyurethan
  6. DAYTON Hand Pallet Jack (Troli Palet Manual)
    Mulai

    Rp10.999.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  7. HELI Hand Pallet Electric (Troli Palet Elektrik)
    Mulai

    Rp25.999.900

    HELI Hand Pallet Electric (Troli Palet Elektrik)
    atribut:
    • Fork Length (mm): 1150
    • Wheels Material: PU
    • Electric Charger (V): 24
  8. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  9. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  10. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  11. OIC Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp9.999.900

    OIC Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  12. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  13. Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)
    Mulai

    Rp23.999.900

    Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)
    Deskripsi:
    - Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.
    atribut:
    • Charger: AC220V/50Hz, DC12V/20A
    • Front WheeI Size (d2) (mm): Dia. 180x50
    • Gear Pump (ml/r): CBWn-F2.0
    • Ground Clearance x (mm): 25
    • Length of Fork (L) (mm): 1000
    • Lifting Motor (kW): 1.6 (DC24V)
    • Load Center C (mm): 500
    • Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
    • Maximum Lowering Speed (mm/s): Load : ≤280
    • Min Height (h) (mm): 85
    • Min Turning Radius R (mm): 1500
    • Overall Length L1 (mm): 1700
    • Overall Width W (mm): 800
    • Type: Semi Electric Stacker
    • Width of Fork (W3) (mm): 680
  14. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  15. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

Daftar Harga hand lift 2 ton Terbaru October 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
Fast Lift Hand Stacker (Forklift Stacker Manual)Rp15.999.900
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.899.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.799.900
Hippolift Hand Stacker (Forklift Stacker Manual)Rp14.999.900
DAYTON Hand Pallet Jack (Troli Palet Manual)Rp10.999.900
HELI Hand Pallet Electric (Troli Palet Elektrik)Rp25.999.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)