monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp10.999.900
Spesifikasi
Fork Minimum Height (mm)51
Steering wheel (outer diameter [Phi x width W) (mm)180 x 50
TypeLow-floor type
Fork highest height (mm)166
Fork Length (mm)1150
Fork Width W (mm)160
Fork in width (mm)230
Fork out width (mm)540
Handle diameter ( phi mm)200
Load, the roller diameter (outer diameter phi x width W) (mm)50 x 93
Material (Wheel)Steering wheel: polyurethane wheels, Road Wheels: Steel wheels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The transport of pallet
Warning
For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. . Use of other than their intended purpose should not be absolute. . Be sure to use on a better understanding of the instruction manual. . Load wheel with respect to replacement parts, steering wheel, please note unable to provide you with providing other than spring. . In the case of four or more orders will be scheduling. . Appearance of the product, since such specifications are subject to change without notice for product improvement, please understand in advance.

Ulasan Produk

Tidak ada ulasan