Beli hand lift krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.999.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp42.999.900

    HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
  3. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  4. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.999.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  5. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp6.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  6. KRISBOW Low Profile Pallet (Troli Palet Manual)
    27%
    Mulai

    Rp6.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  7. KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)
    Mulai

    Rp2.299.900

    KRISBOW Trolley Tool Cart Pneumatic Tyre (Troli Perkakas)
    atribut:
    • Material: Steel
    • Dimensions (mm): 1390x620x1150
    • Wheel Diameter (inch): 13
    • Capacity (kg): 300
    • Castor Type: Pneumatic Rubber
  8. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  9. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.799.900

  10. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  11. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  12. Carlift Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.099.900

    Carlift Manual Hand Pallet (Troli Palet Manual)
    atribut:
    • Capacity (kg): 2500
    • Fork Height (mm): 85 to 195
    • Fork Length (mm): 1220
    • Fork Width (mm): 685
    • Lifting Height (mm): 110
    • Steering Wheel (mm): 180x50
  13. KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    KRISBOW Step Ladder Heavy Duty (Tangga Lipat)
    atribut:
    • Item: Ladder
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
  14. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  15. LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp939.900

    LIVEO Ladder Folding Household (Tangga Pijakan Lipat)
    Deskripsi:
    - Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawa
    atribut:
    • Material: Metal Powder Coating
    • Certified: EN 131
    • Maximum Loading Capacity (kg): 150
Daftar Harga hand lift krisbow Terbaru November 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.999.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.799.900
HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Rp42.999.900
HAND LIFT Semi Electric Stacker (Forklift Stacker Elektrik)Rp26.999.900
KRISBOW Hand Stacker Semi Electric (Forklift Stacker Elektrik)Rp47.999.900
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.999.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp6.799.900
KRISBOW Stacker Electric (Forklift Stacker Elektrik)Rp179.999.900
KRISBOW Low Profile Pallet (Troli Palet Manual)Rp6.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)