Beli hand pallet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. monotaro Hand Pallet (Troli Barang)
    BARU
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  5. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  6. Dalton Hand Pallet
    Mulai

    Rp5.299.900

  7. KRISBOW Hand Pallet Rendah
    Mulai

    Rp8.299.900

    KRISBOW Hand Pallet Rendah
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  8. Bishamon Hand Pallet
    Mulai

    Rp13.999.900

    Bishamon Hand Pallet
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  9. Nansin Hand Pallet
    Mulai

    Rp7.399.900

    Nansin Hand Pallet
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  10. HAND LIFT Hand Pallet Truck
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  11. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp9.399.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  12. OIC Hand Pallet
    Mulai

    Rp9.999.900

    OIC Hand Pallet
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  13. Hippolift Hand Pallet
    Mulai

    Rp4.699.900

    Hippolift Hand Pallet
    Deskripsi:
    The Hand Pallet Truck is the ideal '’storage. aid" and "handling partner" for all manual transport tasks over short distances, excellenty suitable for use on lorries, in small warehouses and markets ect.
    atribut:
    • Capacity (kg): 3000
    • Fork Width (mm): 685
    • Fork Length (mm): 1200
    • Min. Fork Height (mm): 85
    • Teering Wheel: 80x70
    • Load Wheel (mm): 150x50
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet
    • Wheel Type: Polyurethan
  14. Melzer Hand Pallet
    Mulai

    Rp3.599.900

    Melzer Hand Pallet
    atribut:
    • Formal on Front Wheel: Double
    • Material of Front Wheel: Nylon
    • Truck Weight (kg): 85
    • Type: Hand Pallet
  15. OPK Hand Pallet
    Mulai

    Rp14.999.900

  16. XLift Hand Pallet
    Mulai

    Rp3.899.900

    XLift Hand Pallet
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  17. KESTONE Hand Pallet Scissor
    Mulai

    Rp11.999.900

    KESTONE Hand Pallet Scissor
    Deskripsi:
    HAND PALLET GUNTING / SCISSOR merupakan jenis hand pallet yang difungsikan untuk memindahkan dan mengangkat beban dengan tinggi angkat yang lebih tinggi bila dibandingkan dengan hand pallet yang biasa / standart. Hand Pallet Scissor atau disebut juga Hand Pallet Lifter biasanya cocok digunakan pada pabrik, pergudangan, pertokoan, maupun industri lain yang berhubungan dengan kegiatan pengangkutan barang
    atribut:
    • Capacity (kg): 1500
    • Type: Hand Pallet Scissor
  18. DAYTON Pallet Jack
    Mulai

    Rp12.999.900

    DAYTON Pallet Jack
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
Daftar Harga hand pallet Terbaru March 2026
KRISBOW Hand PalletRp3.499.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900
Mitsubishi Hand PalletRp5.699.900
TRUSCO Hand PalletRp16.999.900
Endolift Hand Pallet ManualRp3.399.900
Dalton Hand Pallet PURp5.499.900
Dalton Hand PalletRp5.299.900
KRISBOW Hand Pallet RendahRp8.299.900
Bishamon Hand PalletRp13.999.900
Nansin Hand PalletRp7.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)