Beli hand lift manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- HAND LIFT Manual Hand StackerDeskripsi:The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.atribut:
- Descent Speed (mm/s): Controllable
- Rear Wheel Size (mm): Φ180x50
- Type: Hand Stacker Manual
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- Werkst Hand Stacker Manualatribut:
- Maximum Height (m): 3
- Power: Manual
- Capacity (kg): 1000
- Fork Length (mm): 900
- Ground Clearance (mm): 25
- Lifting Height (mm): 1600
- Load Center (mm): 400
- Overal Height (mm): 1990
- Overal width (mm): 750
- Overall Length (mm): 1420
- Size (t): 1
- Turning Radius (mm): 1590
- Type: Hand Stacker Manual
- Max Electronic Lettering MachineDeskripsi:- The class's fastest printing speed - Versatile printing capability - Dual USB connectivity with PC : USB memory and cable
- AMEKO Manual Hand Stackeratribut:
- Lad Center (mm): 450
- Mast Height (mm): 2000
- Overall Length (mm): 1470
- Lowered Fork Height (mm): 20
- Type: Hand Stacker Manual
- Carlift Hand Stackeratribut:
- Lowering Speed (mm/stroke): Controllable
- Type: Hand Stacker
- STANLEY Cargo Carriage Hand TruckDeskripsi:Unique 3-wheel design for easy movement over obstacles, thresholds and stairs. Sliding top structure, providing the most convenient storage. High-strength plastic handles provide better grip and include hand protection
- KENTA Transfer Lift TableDeskripsi:More easier for loadding and unloading operations by means of ball transfer unit.Electric:800W DC power pack made.
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- monotaro Lift TableDeskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Superform Double Scissor Hydraulic Lift Table MLTD SeriesDeskripsi:Superior cable type lowering as standard.
- HAND LIFT Manual Stackeratribut:
- Type: Manual Hand Stacker
- KRISBOW Hand Stacker Stradleatribut:
- Height (cm): 210
- Length (cm): 150
- Width (cm): 135
- Size (m): 2
- Capacity (kg): 2000
- Type: Hand Stacker Stradle
Daftar Harga hand lift manual Terbaru March 2026
| Endolift Hand Stacker Manual | Rp7.999.900 |
| HAND LIFT Manual Hand Stacker | Rp5.799.900 |
| Fast Lift Hand Stacker | Rp13.999.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| HAND LIFT Semi Electric Stacker | Rp23.999.900 |
| Werkst Hand Stacker Manual | Rp16.999.900 |
| Max Electronic Lettering Machine | Rp12.999.900 |
| AMEKO Manual Hand Stacker | Rp6.899.900 |
| Carlift Hand Stacker | Rp6.599.900 |
| STANLEY Cargo Carriage Hand Truck | Rp1.099.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






























































































































































/1mP101001058-14.jpg)