Beli hand pallet 2 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkatatribut:
- Fork Length (mm): 1150
- Material (Wheel): Urethane
- Type: Standard type
- Capacity (kg): 2000
- Fork Inner Width (mm): 230
- Fork Maximum Height (mm): 190
- Fork Minimum Height (mm): 75
- Fork Outer Width (mm): 550
- Fork Width W (mm): 160
- Handle Diameter (Φmm): 200
- Load Roller, Outer Diameter x Width W (mm): 73×70
- Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
- monotaro Hand Pallet Tipe Pendek (Troli Barang)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Color: blue
- Fork highest height (mm): 166
- Capacity (kg): 2000
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
- Mitsubishi Hand Palletatribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- Dalton Hand Pallet PUatribut:
- Type: Hand Pallet
- HAND LIFT Hand Pallet TruckDeskripsi:The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
- OIC Hand PalletDeskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- KRISBOW Pallet Mover F4Deskripsi:-Fast battery charging process, efficient, and long-term use-The safety arm of the stacker electric series is manufactured from reinforced steel to ensure long service life of truck structure a long lifetime of the trucks structure-Unit control becomes easier and lighteratribut:
- Power: Electric
- Operation Type: Pedestrian
- Lifting Height (mm): 105
- Aisle with Pallet (mm): 2160
- Battery Type: Lithium
- Turning Radius (mm): 1360
- Melzer Hand Palletatribut:
- Formal on Front Wheel: Double
- Material of Front Wheel: Nylon
- Truck Weight (kg): 85
- Type: Hand Pallet
- Nansin Hand PalletDeskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- KRISBOW Hand Pallet Rendahatribut:
- Fork Length (mm): 1220
- Material: Steel
- Item: Pallet
- Type: Hand Pallet
- Fork Span (mm): 38
- Maximum Height (mm): 140
- Size (mm): 1620x685x400
- Unit Dimensions (mm): 1620x685x400
- Raja Pallet Plastic Pallet Four Wayatribut:
- Dynamic Load Capacity (kg): 1000
- Safeway Pallet Plastik One Way SeriesDeskripsi:Applications:-Ideal for One Way Air/Sea cargo shipment-Suitable for Electronic & Electrical, Food & Beverage, Chemical, Resin & Petrochemical industry etcSpecialatribut:
- Type: Grille Deck Surface Non-Reversible
- Accessible By: Forklift (4-way); Hand Truck (4-way)
- AMEKO Electric Hand Palletatribut:
- Size (t): 3
- Hippolift Hand PalletDeskripsi:The Hand Pallet Truck is the ideal '’storage. aid" and "handling partner" for all manual transport tasks over short distances, excellenty suitable for use on lorries, in small warehouses and markets ect.atribut:
- Capacity (kg): 3000
- Fork Width (mm): 685
- Fork Length (mm): 1200
- Min. Fork Height (mm): 85
- Teering Wheel: 80x70
- Load Wheel (mm): 150x50
- Maximum Fork Height (mm): 200
- Type: Hand Pallet
- Wheel Type: Polyurethan
Daftar Harga hand pallet 2 ton Terbaru January 2026
| KRISBOW Hand Pallet | Rp3.499.900 |
| monotaro Hand Pallet (Troli Barang) | Rp2.899.900 |
| monotaro Hand Pallet Tipe Pendek (Troli Barang) | Rp9.399.900 |
| Mitsubishi Hand Pallet | Rp5.699.900 |
| Dalton Hand Pallet PU | Rp5.499.900 |
| HAND LIFT Hand Pallet Truck | Rp2.899.900 |
| OIC Hand Pallet | Rp9.999.900 |
| KRISBOW Pallet Mover F4 | Rp20.999.900 |
| Melzer Hand Pallet | Rp3.599.900 |
| Nansin Hand Pallet | Rp7.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/1mP101001058-14.jpg)
/amP103177382-1.jpg)