Beli connector rj45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  2. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.799.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  3. OMRON Both Sides Of The Plug Cable With Connector (M12 L Type/RJ45)
    Mulai

    Rp839.900

    OMRON Both Sides Of The Plug Cable With Connector (M12 L Type/RJ45)
    atribut:
    • Cable: Standard cable
    • Cable Direction: L-shaped
    • Connector Shape: Both connectors (M12 plug/RJ45 plug)
    • Gold Plated (mm): 0.4
    • Number of Poles: 4
  4. ELECOM Lan Cable Relay Connector Rj45 Extension Adapter
    Mulai

    Rp85.900

    ELECOM Lan Cable Relay Connector Rj45 Extension Adapter
    Deskripsi:
    LAN cable extension connector with 10BASE-T/100BASE-TX/1000BASE-T specifications. Compared to the conventional product (LD-RJ45JJ5Y), it is more compact (volume ratio: about 1/2), so it can be installed in narrow spaces. Connector for extending the LAN cable For LAN cable extension of 10BASE-T/100BASE-TX/1000BASE-T specifications Enhanced category 5 compatible Achieves a compact size compared to the conventional product (LD-RJ45JJ5Y) (volume ratio: approx. 1/2)
    atribut:
    • Conversion Type: LAN-LAN
  5. SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)
    Mulai

    Rp179.900

    SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)
    Deskripsi:
    Ultra flat cable RJ-45 connector. For stranded and ultra-flat cables. It supports Enhanced Category 5 (Gigabit Ethernet).
    atribut:
    • AS ONE Part Number: 64-0889-20
    • Included Accessories: Load bar
    • Suitable Tool: HT-500R, HT-568R, LAN-TL6, LAN-TL8
    • Suitable Cable: LA-FL5-CB100, 100LB
    • Applicable Transmission Band: Enhanced category 5 (1000BASE-T, 100BASE-TX, 10BASE-T)
  6. RS PRO Rj45 Modular Connector
    Mulai

    Rp359.900

    RS PRO Rj45 Modular Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
  8. Pro'sKit 4P/6P/8P Telecom Crimping Tool
    Mulai

    Rp479.900

    Pro'sKit 4P/6P/8P Telecom Crimping Tool
    Deskripsi:
    8P / 6P / 4PAccurate Practical ComfortableConvenient
    atribut:
    • Overall Length (mm): 225
    • Material: S45C
  9. UVEX Mechanical Risks Leather Welding Gloves
    Mulai

    Rp319.900

    UVEX Mechanical Risks Leather Welding Gloves
    Deskripsi:
    Version: durable welding glove made from cowhide split leather (uvex top grade 7200) good mechanical abrasion resistance (uvex top grade 7200) good thermal insulating properties underarm protection with long gauntlet good wearer comfort and consistently high-quality leather Application: sheet metal processing, metal processing, metal industry, welding
    atribut:
    • Manufacture Id: 6029710.0
    • Material: 100% cotton
    • Leather Thickness Approx (mm): 1.3
  10. StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 2m
    Mulai

    Rp57.900

    StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 2m
    Deskripsi:
    RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wireDesigned for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outlet
    atribut:
    • Cable Length (m): 2
    • Connector A: RJ-45
    • Connector B: RJ-45
    • Locking Clip-tab Protection: Yes
    • Shielding: UTP cable
    • Standard: CAT5e
    • Structure: Copper wire (stranded wire)
    • Transmission Band (MHz): 350
  11. WEIDMULLER RJ45 Tool-free, Straight and Angled Straight with Cable Glant
    Mulai

    Rp639.900

    WEIDMULLER RJ45 Tool-free, Straight and Angled Straight with Cable Glant
    atribut:
    • Connection 1: RJ45
    • Connection 2: Piercing
    • GTIN (EAN): 4050120000000
    • Operating Temperature (°C): -40 to 85
    • Outlet direction: straight
    • Qty (pcs): 1
Daftar Harga connector rj45 Terbaru March 2026
BELDEN Plugs (Connector)Rp109.900
3M Cat5E / Cat6 Rj45 Modular PlugRp1.799.900
Panduit Modular Plug RJ45Rp96.900
OMRON Both Sides Of The Plug Cable With Connector (M12 L Type/RJ45)Rp839.900
ELECOM Lan Cable Relay Connector Rj45 Extension AdapterRp85.900
SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)Rp179.900
RS PRO Rj45 Modular ConnectorRp359.900
PIPAKU PVC Pipe (Pipa PVC) Tipe CRp12.900
WEIDMULLER IP20 Connectors (RJ45 Tool-free, straight and Angled)Rp559.900
WEIDMULLER RJ45 CrimpRp879.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)