Beli multimeter sanwa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Sanwa Instrument Multimeter Digital Pocket Size (Multitester)atribut:
- DC Voltage (V): 500
- AC Voltage (V): 500
- Resistance Range (ohm): 40
- Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Deskripsi:-3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.atribut:
- AC Voltage (V): 600
- Minimum Display (MΩ): 0.02
- Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)Deskripsi:Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
- Hioki Analog Multitester (Alat Ukur)atribut:
- Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
- Dimensions (mm): 95x141x39
- Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
- Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
- SIBA Ceramic Tube FuseDeskripsi:High rated breaking capacity up to 300kA. Power semiconductor protection: according to IEC 60269-1/-4. Built-in striker pin. Class: according to IEC 60269-4/DIN VDE 0636-40atribut:
- Capacity: (High rupture capacity) Yes
- Material (Main Unit): Ceramic
- Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Alternating Current (A): 100
- Detection Method: Mean Value Rectifier (MEAN)
- Direct Current (A): 100
- Maximum Display: 6600 counts
- Power Supply: AAA dry battery (LR03)x2 (included)
- Resistance (ohm): 66M
- Width x Depth x Height: 75x19.9x130mm
- Sanwa Instrument Analog Multitesteratribut:
- Direct Current (A): 0.3
- Power Supply: AA batteries (R6P)x2 (included)
- Resistance (ohm): 200M
- Voltage (V): 600 (DC); 600 (AC)
- Sanwa Instrument Multimeter Analog (AVO Meter Analog)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- Direct Current (A): 0.3
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- KSS WIRING ACCESSORIES Cable Ties Saddle (Pengikat / Kabel Tis)atribut:
- Material: UL approved Nylon 66, 94V-2
- Color: Natural
- Certification: Halogen-Free,RoHS
- IRWIN VISE-GRIP Locking Pliers Set (Tang Buaya)Deskripsi:These pliers sets include multiple pairs of locking pliers in various sizes or jaw styles.
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Sanwa Electric Instrument Hybrid MultimeterDeskripsi:A multifunction device equipped with a multimeter and a clamp that can measure up to 100A DC / AC. The 7 mm thin U-shaped clamp (AC / DC100A) is a tilt type that can be adjusted from 0 ° to 180 °. Measurement and visibility in narrow spaces are greatly improved, and storage is excellent.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * The driver will not assist in unloading. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.atribut:
- AC Current (A): 100 (CT clamp)
- AC Voltage (V): 6000m/6.6/66/600
- Capacitor Capacitance (F): 6.6n/66n/660n/6.6μ/66μ/660μ/6.6m/66m
- Continuity Check: Buzzer sound at less than about 30Ω Open voltage: about 1.2V
- DC Current (A): 100 (CT clamp)
- DC Voltage (V): 6000m/6.6/66/600
- Dimensions, Width W x Height H x Depth D (mm): 75x130x19.9
- Diode Test: Open circuit voltage: Almost battery voltage
- Duty Ratio: 20~80%
- Frequency (Hz): 660/6.6k/66k
- Height (mm): 130
- Length (mm): 19.9
- Mass (g): About 160
- Operation Environment: 5-40 °C 80% RH or less (no condensation)
- Power Supply: LR03 (AAA alkaline) x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 660/6.6k/66k/660k/6.6M/66M
- Safety Standard: IEC61010 CAT.III300V/CAT.II600V
- Type: Digital Multimeters
- Width (mm): 75
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga multimeter sanwa Terbaru October 2026
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| Sanwa Instrument Multimeter Digital Pocket Size (Multitester) | Rp759.900 |
| Sanwa Instrument Tester Resistansi Isolasi (Megger Analog) | Rp5.099.900 |
| Sanwa Instrument Digital Multimeter Koneksi PC (Multitester) | Rp969.900 |
| Hioki Analog Multitester (Alat Ukur) | Rp1.199.900 |
| SIBA Ceramic Tube Fuse | Rp249.900 |
| Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester) | Rp3.499.900 |
| Sanwa Instrument Analog Multitester | Rp1.599.900 |
| Sanwa Instrument Multimeter Analog (AVO Meter Analog) | Rp2.199.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ivP102049679-5.jpg)
/6yP104714250-1.jpg)
/P102343234-1.jpg)
/qrP103699963-1.jpg)
/P102091432-1.jpg)

/2sP105577100-1.jpg)

/qiP103699954-1.jpg)
/P102091784-1.jpg)
/91P106560325-2.jpg)
/2bP101515083-3.jpg)
/blP107563417-1.jpg)
/dfP109816483-44.jpg)
/60P101517216-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)