Beli rj45 cat6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)
    Mulai

    Rp159.900

    RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)
    Deskripsi:
    RS PRO Cat6 Patch CableThese RS PRO patch leads, also known as Ethernet patch cables are manufactured using Category 6 cables, commonly referred to as Cat6 Cable. They are electrical cables often used in office environments to link computers to a network hub, router or Ethernet switch.They are a shielded foiled twisted pairs (S/FTP), which means the copper wires are twisted together and covered with a foil shield with braided shielding on the outer layer of the cable. This type of shielding helps to prevent electromagnetic interference and protect against cross-talk and system noise.These RS PRO Cat 6 patch leads are available in different lengths and colours, which make the identification of the cable easy. The patch cable is made up of several thin strands of copper wire, which offer both kink protection and flexibility and are compatible for a 10-Gigabit Ethernet.NotePlease note that if a Cat 6 patch cable, jacks and connectors are not used with Cat6 wiring, the overall performance may be effected. Each cable has been individually tested by leading engineers.Care InstructionsWhen storing your Cat6 patch leads, we advise you lightly roll your cables into a loose coil, going with the natural curve of the wire. When not in use, we suggest the cables are stored in a protective case where dust and impurities will not get into the connector ends.
    atribut:
    • Cable Type: Cat6, Ethernet
    • Connector A: RJ45
    • Connector A - Gender: Male
    • Connector B: RJ45
    • Connector B - Gender: Male
    • Connector Type: Male RJ45/Male RJ45
    • Outer Sheath Material: PVC
    • Shield Type: S/FTP
    • Terminated/Unterminated: Terminated
    • Wiring Configuration: Straight Through
  4. StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Mulai

    Rp809.900

    StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Deskripsi:
    Easily cut and terminate Cat 6 cables to the required length. Compatible with all Cat 6 patch cables.Safely and reliably terminate Category 6 (CAT6) cables used with Cat6 bulk cables
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specification: *Connector type: RJ-45 *Color: Clear *Product width: 12mm *Product length: 23mm *Product height: 8mm *Product weight: 72g
  5. Ubon Cat6-Compatible Rj45 Modular Plug With Shield
    Mulai

    Rp1.199.900

    Ubon Cat6-Compatible Rj45 Modular Plug With Shield
    Deskripsi:
    Shielded CAT6 compatible RJ45 modular plug SPS688
  6. KLEIN TOOLS Data Cable Crimper & Compression Tool (Tang Crimping)
    Mulai

    Rp759.900

    KLEIN TOOLS Data Cable Crimper & Compression Tool (Tang Crimping)
    Deskripsi:
    These crimpers attach modular plugs that terminate data and telephone cable. They operate like pliers to squeeze modular plugs between their jaws and onto the cable. Slots in the jaws are shaped to cradle the connectors and press them on for a tight bond.
    atribut:
    • Insulated: No
  7. TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.199.900

  8. Non Brand Connector Telepon RJ11
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  9. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  10. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  11. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  12. StarTech.com LAN Cable Extension Connector/CAT6A Compatible/RJ45 Relay Coupler/Female to Female/Black/Gigabit Compatible/Durable & Flame-Retardant Material
    Mulai

    Rp289.900

    StarTech.com LAN Cable Extension Connector/CAT6A Compatible/RJ45 Relay Coupler/Female to Female/Black/Gigabit Compatible/Durable & Flame-Retardant Material
    Deskripsi:
    Connect two Cat6 patch cables to extend your network distanceDual RJ45 connector (female)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specification: *Connector A: RJ-45 *Connector B: RJ-45 *Color: Black
Daftar Harga rj45 cat6 Terbaru October 2026
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
BELDEN Plugs (Connector)Rp209.900
RS PRO Cat6 Ethernet Cable RJ45 to RJ45 S/FTP Shield (Kabel LAN)Rp159.900
Panduit Modular Plug RJ45Rp109.900
StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)Rp809.900
Ubon Cat6-Compatible Rj45 Modular Plug With ShieldRp1.199.900
KLEIN TOOLS Data Cable Crimper & Compression Tool (Tang Crimping)Rp759.900
LS Cable LS EZ Modular Plug RJ45 Cat.6Rp2.599.900
LS Cable LS Modular Plug RJ45Rp189.900
TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)Rp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)