Beli multimeter fluke 179 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Excellent performance for general purpose electrical / electronic test requirements.- Easy operation, compact design, and ease of use make it ideal for quick verification and field service applications.- Displays voltage / current True-rms readings with 6000 count resolution, tests diode, frequency, continuity, capacitance, displays minimum / maximum / average readings and displays signal- Record the change.- Large white LED backlight helps you work in dim light.- Battery case lid is easy to open and battery replacement is easyatribut:
- Resolution: (DC millivolt) 0.1mV, (DC voltage) 0.001 / 0.01 / 0.1V, (AC millivolt) 0.1mV, (AC volt) 0.001 / 0.01 / 0.1V, (continuity) 1 ohm, (ohm) 0.1 / 0.001k / 0.01 k / 0.1k 0.001M / 0.01M ohm, (diode test) 0.001V, (capacitance) 1n / 0.01micro / 0.1micro / 1microF,
- Measurement Range: (DC millivolt) 600mV, (DC voltage) 6/60 / 600V, (AC millivolt) 600mV, (AC volt) 6/60 / 600V, (continuity) 600 ohm, (ohm) 600 / 6k / 60k / 600k / 6M / 40 M ohm, (diode test) 2 V, (capacitance) 1000 n / 10 micro / 100 micro / 9999 micro / 100 microF, (Lo-Z
- Battery: 9V alkaline battery (NEDA 1604A / IEC 6LR61)
- Dimensions (mm): 167x84x46
- Display: Digital: 6000 counts, updated 4 times per second
- Lifespan: 400 hours when backlight is off
- Maximum Voltage (V) : 600
- Operating/Storage Temperature (°C): -10 to + 50 / -40 to 60
- Surge Suppression: IEC 61010-1 600V CAT III, 6 kV peak at pollution degree 2
- Weight (g): 550
- FLUKE Multimeter Digital (Multitester)Deskripsi:Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.atribut:
- DC Voltage Range (V): 6/60/600 (DC)
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE IMSK Industrial Multimeter Service Kit (Multitester)Deskripsi:This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety ratingatribut:
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -30 to +60
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
- Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
- Battery Type: Alkaline
- AC Response: True RMS
- Battery Life (hour): 200 typical, without backlight
- Capacitance Resolution (nF): 1
- Current AC Resolution (mA): 0.01
- Current DC Resolution (mA): 0.01
- Data Hold: Yes
- Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
- Frequency Resolution (Hz): 0.01
- Max Wire Diameter (mm): 30
- Resistance Resolution (ohm): 0.1
- Temperature Resolution (°C): 0.1
- Voltage AC Resolution (mV): 0.1
- Voltage DC Resolution (mV): 0.1
- FLUKE Clamp MetersDeskripsi:True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manualatribut:
- DMM Response Type: True RMS
- Current Measure AC Max (A): 1000
- Jaw Opening Max (mm): 34
- Dimensions (HxWxD) (mm): 249x85x45
- Product Range: Fluke - 37x Series
- FLUKE True-RMS AC/DC Clamp MetersDeskripsi:Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.atribut:
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- FLUKE Multimeter Digital True-RMS (Multitester)Deskripsi:Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety ratedatribut:
- Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32/sec
- Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
- Battery Type: 9 volt Alkaline, IEC 6LR61
- AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Millivolts Range (mv): 600 (true-RMS)
- AC Millivolts Resolution (mv): 0.1 (true-RMS)
- AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Volts Range (V): 6.000 - 600.0 (true-RMS)
- AC Volts Resolution (V): 0.001-0.1 (true-RMS)
- Battery Life (hour): 400 typical, without backlight
- DC Millivolts Accuracy (%): 0.5 + 2
- DC Millivolts Range (mv): 600
- DC Millivolts Resolution (mv): 0.1
- DC Volts Accuracy (%): 0.5 + 2
- DC Volts Range (V): 6.000 - 600.0
- DC Volts Resolution (V): 0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- FLUKE Industrial Multimeter Service Combo Kit (Multitester)Deskripsi:This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.atribut:
- Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
- Analog Bar Graph: 32 segments, updates 40/sec
- Battery Type: Alkaline
- Battery Life (hour): 400 typical, without backlight
- Size (mm): 201x98x52 (with holster) (87V)
- Operating Temperature (°C): -20 to +55
- AC Current Range: 0.1μA to 10A
- AC Voltage Range: 0.1mV to 1000V
- Capacitance Range: 0.01nF to 9999μF
- DC Current Range: 0.1μA to 10A
- DC Voltage Range: 0.1mV to 1000V
- Frequency Range: 0.5Hz to 200kHz
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
- Maximum Conductor Diameter (mm): 32 (Fluke i400)
- Maximum Duty Cycle (%): 99.9
- Nominal Current Range (A): 400 (Fluke i400)
- Operating Altitude (m): 2000
- Output Cable Length (m): 1.5 (Fluke i400)
- Resistance Range: 0.1Ω to 50MΩ
- Storage Temperature (°C): -40 to + 60
- FLUKE Industrial True RMS Heavy Duty Multimeter (Multitester)Deskripsi:The 87V MAX contains all the trusted features of the most popular digital multimeter used today, the Fluke 87V, and then some. From wet, dusty or dark environments to long days, the 87V MAX was designed to help you finish the most on a work site. It features a unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment; using true-rms ac voltage and current for accurate measurements on non-linear signals. Fluke's most rugged digital multimeter. The 87V MAX is built with an IP67 rated, industrial-strength case and a removable holster. The holster doubles as a test probe holder for easier, one-handed operation. This meter is fully waterproof and dust proof keep working reliably no matter where your job takes you.atribut:
- Power: Three AA batteries. 800 hours typical, without backlight
- Size (cm): 6.0x10.1x21.5
- Operating Altitude: 2000 m
- FLUKE Digital Multimeter (Multitester)atribut:
- Capacitor Capacity (F): 50n / 500n / 5micro / 50micro / 100micro
- Resistance (ohm): 400 / 4k / 40k / 400k / 4M / 40M
- Altitude Used: 2000m, (storage) 12000m
- Dimensions (mm): 130x65x27
- Frequency (Hz): 50/500 / 5k / 50k / 100k
- DC Voltage (DCV): 6/60/600
- Loading: 0.6 / 6/60/600
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
- Operating/Storage Temperature (°C): 0 to + 40 / -30 to +60
- Power Supply: 2 AAA batteries
- Weight (g): 160
- Matsuyama Stabilizer Tipe LD 1PhaseDeskripsi:Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.atribut:
- Number of Phase: 1 Phase
- Output Dviance (%): ± 2 - 5 (Adjustable)
- Frequency (Hz): 50
- Ambient Humidity (%): Less than 90 (Relative Humidity)
- Ambient Temperature (°C): -5 until +40
- Cooling System: Cooled Fan
- Efficiency (%): Better than 98 (Input 180 V, Output 220 V / Phase)
- Installation: Indoor
- Protection Output: Over Voltage ±238 V/ Phase, Automatic Cut Off
- Response Time (s): ≤ 1s (Against 10% input voltage deviation)
- Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V/Phase)
- Waveform Distorsion: Non-Lack Fidelity Waveform
- Working System: Automatic
Daftar Harga multimeter fluke 179 Terbaru April 2026
| FLUKE Multimeter Digital True RMS (Multitester) | Rp9.999.900 |
| FLUKE Multimeter Digital | Rp2.899.900 |
| FLUKE Multimeter (Multitester) | Rp5.099.900 |
| FLUKE Multimeter Digital Rugged (Multitester) | Rp17.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp10.999.900 |
| FLUKE Multimeter Digital (Multitester) | Rp8.299.900 |
| FLUKE Multimeter Digital (Multitester) | Rp1.499.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| FLUKE IMSK Industrial Multimeter Service Kit (Multitester) | Rp15.999.900 |
| FLUKE Tang Ampere | Rp1.599.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102853388-1.jpg)

/3oP102867132-2.jpg)
/P102843716-1.jpg)
/P103040413-1.jpg)
/qhP103645953-2.jpg)
/nsP103645856-1.jpg)

/57P106957187-1.jpg)



/p0P106958900-1.jpg)
/ivP102049679-5.jpg)
/P101002871-1.jpg)
/l3P103645759-1.jpg)
/7eP106957266-1.jpg)
/dqP104703494-1.jpg)
/ojP103645883-1.jpg)
/Matsuyama%20Stabilizer%20Tipe%20LD%201Phase/a9P108467369-1.jpg)