Beli rj45 connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.799.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)
    Mulai

    Rp179.900

    SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)
    Deskripsi:
    Ultra flat cable RJ-45 connector. For stranded and ultra-flat cables. It supports Enhanced Category 5 (Gigabit Ethernet).
    atribut:
    • AS ONE Part Number: 64-0889-20
    • Included Accessories: Load bar
    • Suitable Tool: HT-500R, HT-568R, LAN-TL6, LAN-TL8
    • Suitable Cable: LA-FL5-CB100, 100LB
    • Applicable Transmission Band: Enhanced category 5 (1000BASE-T, 100BASE-TX, 10BASE-T)
  4. MONOPRICE Voice & Data Connector
    Mulai

    Rp299.900

    MONOPRICE Voice & Data Connector
    Deskripsi:
    RJ modular connectors are available in types 11, 12, and 45 to establish connections with telephone lines, Ethernet routers, network servers, and modems. These connectors pair with compatible round or flat cables with solid or stranded wires and have a specified number of contacts that mate with couplers and outlets.
    atribut:
    • UNSPSC: 39121409
    • Color: Clear
    • Compatible No. of Fibers: Duplex
    • Compatible Wire: Stranded
    • Connector Type: RJ45
    • No. of Contacts: 8
    • No. of Positions: 8
    • Product Type_Filter: Modular Plug RJ45
  5. Legrand Plug RJ45
    Mulai

    Rp579.900

    Legrand Plug RJ45
    atribut:
    • AWG-range: 22-26
    • Special Tool Necessary: Yes
    • Screened: No
    • Connection Type: Crimp
    • Type of Connector: Rj45
    • Category: 5E
    • Model : Plug
    • Suitable for Flat Cable: No
    • Suitable for Round Cable: Yes
    • Suitable for Solid Conductors: Yes
  6. IMJ Working Wear Suit Navy Blue
    Rating:
    100% of 100
    (5)
    Mulai

    Rp219.900

    IMJ Working Wear Suit Navy Blue
    atribut:
    • Material: American Drill
    • Color: Navy Blue
  7. OMRON Both Sides Of The Plug Cable With Connector (M12 L Type/RJ45)
    Mulai

    Rp839.900

    OMRON Both Sides Of The Plug Cable With Connector (M12 L Type/RJ45)
    atribut:
    • Cable: Standard cable
    • Cable Direction: L-shaped
    • Connector Shape: Both connectors (M12 plug/RJ45 plug)
    • Gold Plated (mm): 0.4
    • Number of Poles: 4
  8. ELECOM Lan Cable Relay Connector Rj45 Extension Adapter
    Mulai

    Rp85.900

    ELECOM Lan Cable Relay Connector Rj45 Extension Adapter
    Deskripsi:
    LAN cable extension connector with 10BASE-T/100BASE-TX/1000BASE-T specifications. Compared to the conventional product (LD-RJ45JJ5Y), it is more compact (volume ratio: about 1/2), so it can be installed in narrow spaces. Connector for extending the LAN cable For LAN cable extension of 10BASE-T/100BASE-TX/1000BASE-T specifications Enhanced category 5 compatible Achieves a compact size compared to the conventional product (LD-RJ45JJ5Y) (volume ratio: approx. 1/2)
    atribut:
    • Conversion Type: LAN-LAN
  9. RS PRO Rj45 Modular Connector
    Mulai

    Rp349.900

    RS PRO Rj45 Modular Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. PIPAKU PVC Pipe (Pipa PVC) Tipe C
    Mulai

    Rp12.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe C
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
Daftar Harga rj45 connector Terbaru March 2026
Panduit Modular Plug RJ45Rp96.900
3M Cat5E / Cat6 Rj45 Modular PlugRp1.799.900
Panduit Modular PlugRp979.900
BELDEN Plugs (Connector)Rp109.900
SANWA SUPPLY Rj-45 Connector (For Stranded And Ultra-Flat Cable)Rp179.900
MONOPRICE Voice & Data ConnectorRp299.900
WEIDMULLER RJ45 CrimpRp879.900
Legrand Plug RJ45Rp579.900
IMJ Working Wear Suit Navy BlueRp219.900
OMRON Both Sides Of The Plug Cable With Connector (M12 L Type/RJ45)Rp839.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait