MONOPRICE Coaxial Cable

Sebelum PPN:
Rp97.900 - Rp189.900
Spesifikasi
UNSPSC26121606
Cable Fire RatingGeneral
Coaxial Cable TypeRG-6/UL
Conductor FinishCopper-Clad
Conductor Gauge (AWG)18 AWG
Conductor MaterialSteel
End 1 Connection TypeF-Type Male
End 1 Number of Connections1
End 2 Connection TypeF-Type Male
End 2 Number of Connections1
Fire RatingCommercial
Insulation MaterialPE
Jacket MaterialPVC
Maximum Impedance (ohm)75
NEC Article and TypeNot Rated
ShieldedShielded
Shielding materialAluminium-Mylar
Total Number of Cables1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RG-6/U coaxial cable includes F-type connectors and is shorter than similar cable types. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is thin, flexible, and easy to bend for wall, ceiling, cable TV, satellite transmission, and network and Ethernet connections.
Feature
Coaxial Cable Cable Color Black Overall Length 10 ft Coaxial Cable Type RG-6/UL Conductor Gauge 18 AWG For Use With Antenna Satellites Television Jacket Material PVC End 2 Number of Connections 1 Maximum Impedance 75 ohm End 1 Number of Connections 1 Shielded Shielded Shielding Material Aluminum-Mylar Total Number of Cables 1 Fire Rating Commercial End 1 Connection Type F-Type Male Insulation Material PE End 2 Connection Type F-Type Male Jacket Color Black

Ulasan Produk

Tidak ada ulasan