HORIC Antenna Mixer/Splitter

Sebelum PPN:
Rp209.900
Spesifikasi
ColorBlack
AS ONE Part Number64-6229-63
ROHS Directive (Corresponding to 10 Substances)Correspondence
Output Frequency (Hz)U/V output terminal 47-862 (MHz) + BS/CS output terminal 950-3224 (MHz)
Input Frequency (MHz)47 to 3224

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with BS/CS/terrestrial digital/UHF/VHF! Can also be used as a mixer. Efficiently demultiplexes satellite waves (BS/CS) and terrestrial waves (UHF/VHF). It is a single demultiplexer. Please use it by connecting a commercially available or existing cable.
Warning
It is not a waterproof type, so please avoid using it outdoors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait