StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 2m

Sebelum PPN:
Rp60.900 - Rp199.900
Spesifikasi
Cable Length (m)2
Conductor Size AWG (mm²)24
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT5e
StructureCopper wire (stranded wire)
Transmission Band (MHz)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wire
Designed for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outlet
Feature
RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wire
Use
Designed for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outlet

Ulasan Produk

Tidak ada ulasan

Halaman Terkait