Beli rj45 cat 6 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- ELECOM Rj Connector for Cat6/Cat6ADeskripsi:RJ45 connector for CAT6/CAT6A.atribut:
- Standard: Cat6/Cat6A compatible (10BASE-T/100BASE-TX/1000BASE-T/1000BASE-TX/10GBASE-T compatible)
- AS ONE Part Number: 64-3946-16
- Interface: RJ-45 connector
- Quantity: 100 pieces
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patchatribut:
- Length (m): 350
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Color Cat.6: Blue
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- Wire Structure: Core frame , Twisted Pair (Cat.6)
- Vention Kabel LAN Cat 7 FTP RJ45 Flat Network Gigabit Ethernetatribut:
- AWG: 30AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Shielding: Aluminium Foil
- Jacket: PVC
- Ubon Cat6-Compatible Rj45 Modular Plug With ShieldDeskripsi:Shielded CAT6 compatible RJ45 modular plug SPS688
- Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTPatribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- WEIDMULLER RJ45 Tool-free, Straight and Angled Straight with Cable Glantatribut:
- Connection 1: RJ45
- Connection 2: Piercing
- GTIN (EAN): 4050120000000
- Operating Temperature (°C): -40 to 85
- Outlet direction: straight
- Qty (pcs): 1
- Legrand Patch Cable Cat.6 UTPatribut:
- Cable Type: UTP
- Ports Type: RJ45
- Color: Light Blue
- Insulation Material: PVC
- Kirapac Container Industri 7251 14LDeskripsi:- Kirapac Industrial Container 7251 LBG - Dengan Bahan plastik yang Kokoh , tebal , dan tahan lama - Cocok untuk industri makanan, tekstil, perikanan, pertanian, restoran, rumahtangga dllatribut:
- Color: Blue
- Size (L): 14
- Outer Dimensions (cm): 61.3x42.9x7.9
- Vention Kabel LAN RJ45 Cat.6 UTP Ethernet Gigabitatribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
Daftar Harga rj45 cat 6 Terbaru March 2026
| 3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.799.900 |
| ELECOM Rj Connector for Cat6/Cat6A | Rp2.199.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| WEIDMULLER IP20 Connectors (RJ45 Tool-free) | Rp6.899.900 |
| Panduit Modular Plug RJ45 | Rp96.900 |
| Vention Kabel LAN Cat.6 RJ45 UTP Ethernet Network Patch | Rp2.099.900 |
| Vention Kabel LAN Cat 7 FTP RJ45 Flat Network Gigabit Ethernet | Rp39.900 |
| Ubon Cat6-Compatible Rj45 Modular Plug With Shield | Rp1.099.900 |
| Vention Kabel LAN Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP | Rp28.900 |
| WEIDMULLER IP20 Connectors (RJ45 Tool-free, straight and Angled) | Rp559.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)





















































































































































/mgP103242808-1.jpg)
/azP104590395-1.jpg)





/b5P104590401-1.jpg)