Beli anemometer digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- TESTO Measuring Air Velocity with Thermal Flow ProbeDeskripsi:atribut:
- Contents: Dedicated soft case
- MASTECH AnemometerDeskripsi:Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
- UNI-T Digital AnemometerDeskripsi:UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.atribut:
- Power: 1.5V battery (R03) x 3
- Units: m/s, km/h, ft/min, knots, mph, ℃/℉
- Display (mm): 35x32
- Product Color : Red and grey
- Product Size(mm): 120x53x43
- Sampling Rate (s): 0.5
- Standard Accessories : Batteries
- Standard Carton Measurement (mm): 550x295x350
- Standard Individual Packing : Gift box, blister, English manual
- Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
- Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
- Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
- Working Temperature (°C): 0-40
- SANFIX Digital AnemometerDeskripsi:For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
- TESTO Hot-Wire Anemometer Smart and Wireless ProbeDeskripsi:-Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional productsatribut:
- Measurement Range: 0 to 15 (m/s)
- Resolution: 0.01m/s
- Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
- Power Supply: AAA Dry Batteryx3 (accessory)
- Measurement Method : Hot Wire Type
- Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
- Width x Depth x Height: 30x41x200mm
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- FLUKE Vane AnemometerDeskripsi:The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.atribut:
- Display: Dual-screen 4-digit (9999 points) LCD screen
- SCARLET TECH Wireless AnemometerDeskripsi:Wireless Sensor:WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.Handheld Receiver :Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.Low Power Consumption :We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.atribut:
- Wind Speed Measurement Range (): 0.1...50
- Wind Speed Resolution (m/s): 0.1 (under 9.9 ); 1 (Above 10 )
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Dimensions - Sensor (Hxmm): 240 x 187 (cup-to-cup diameter)
- Dimensions - Display unit (mm): 94x63x28
- Display updating: every 2 seconds
- Transmission Frequency: 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients)
- Battery - sensor: 1 x 3.6 V AA Lithium battery
- Battery - display unit: 2 x 1.5 V AA
- Averaging period, selectable: 2s, 10s, 30s, 2min, 5min
- Data transmission: every 2 seconds
- Measurement Interval (s): 2
- Mounting: the sensor mounts on a pipe with ø 20 mm diameter
- Temperature Measurement Range (°C): -30....+60, +/- 1
- Wind Speed Accuracy (%): +/- 2
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- Benetech Anemometer TelescopicDeskripsi:GM8909 digital anemometer is carefully designed with "handle lever retractable", no wind direction requirements, telescopic lever can be long or short, to achieve accurate measurement, stable performance, safe and reliable, with low power consumption and other advantages.Accessories :handle*1Color box*1PP box*1Instructions*1Host*11.5V AAA battery*3atribut:
- Operating Humidity: 40%RH to 85%RH
- Power Supply: 3x1.5V AAA Batteries
- Store Humidity: 10%RH to 90%RH
- Operating Temperature (°C): 0 to 45
- Operating Temperature (°F): 32 to 113
- Storage Temperature (°C): -10 to 50
- Storage Temperature (°F): -14 to 122
- Unit Wind Flow Range CFM (ft³/minute): 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999
- Unit Wind Flow Range CMM (m³/minute): 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999
- Wind Temperature (°C): 0 to 45, Resolution : 0.2, Accuracy : ±2
- Wind Temperature (°F): 32 to 113, Resolution : 0.36, Accuracy : 3.6
- Wind Velocity (km/hour): 0 to 140, Resolution : 0.3, Thre Shold : 1, Accuracy : ±3% 0.1dgts
- Wind Velocity Range (ft/minute): 0 to 8800, Resolution : 19, Thre Shold : 60, Accuracy : ±3% dgts
- Wind Velocity Range (knots): 0 to 88, Resolution : 0.2, Thre Shold : 0.6, Accuracy : ±3% 0.1dgts
- Wind Velocity Range (m/s): 0 to 45, Resolution : 0.1, Thre Shold : 0.3, Accuracy : ±3% 0.1dgts
- Wind Velocity Range (mph): 0 to 100, Resolution : 0.2, Thre Shold : 0.7, Accuracy : ±3% 0.1dgts
- SCARLET TECH Intrinsically Safe Wireless AnemometerDeskripsi:Intrinsically Safe ATEX approved wind speed and direction combined sensor. First of its kind in the world to provide a state-of-art safety option for hazardous environments.atribut:
- ATEX Explosion-proof Level: EX II 2 G EX ib IIB T4
- Wind Speed Accuracy (%): +/- 3
- Wind Speed Resolution (m/s): 0.1
- Units of Measurement: m/s, km/h, knots, mph, Bf
- Wind Direction Measurement Range: 0-360° ,no blank sector, contactless magnetic measuring principle
- 4-20 mA Output (m/s): 4 mA=0, 20 mA=10...50(programmable)
- Antenna input (receiver) (ohm): 50 , SMA connector
- Audible Alarm (dB): 85...90
- Bluetooth LE: Optional. Range up to 40m
- Data transmission: every 2 seconds
- Dimensions - Receiver (mm): 150x80x55
- Dimensions - Sensor: height 210 mm; diameter(cup to cup) 120 mm
- Measurement Interval (s): 2
- Measurement Range Wind Speed (m/s): 0.3…50 m/s
- Operating Voltage (V): 12...24 DC
- Relay Contacts Output (A/V): 4 x relays, 2/24
- Sensor battery: 3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
- Temperature Measurement Range (°C): -30…55
- Temperature Resolution (°C): 0.5
- Transmission Frequency: 868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)
- Custom Thermometer Hygrometer AnemometerDeskripsi:Usage:Wind speed measurement at construction site, duct, field sports.atribut:
- Set Contents: Manual, manual
- Material: ABS resin
- Weight (g): 323
- Power: AAA batteries x3 (not included)
- Measurement Pricision: Wind speed: the larger of +/- 3% rdg or +/- 0.8m / s
- Resolution Capability: Temperature: 0.1 degrees wind speed: 0.1m / s
- Temperature Measurement Precision: +/- 0.5 degrees
- Dimensions (Width x Depth x Height)(mm): 85x38x168
- Measurement Method : Vane type
- Measurement Range Wind Speed (m/s): 0.5~25m/s
- Purpose of Use: For wind speed measurement in construction sites, ducts, field sports.
- Temperature Measurement Range (°C): 0-50
- TESTO AnemometerDeskripsi:-One instrument can measure wind speed and air flow at the same time.-Easy and smooth air flow calculation is possible for the duct cross section area input.-Equipped with a phi16mm vane probe.-Equipped with a highest/lowest value display funcatribut:
- Height (mm): 154
- Length (mm): 32
- Width (mm): 65
- TRUSCO Wooden Handle 3-Line Brush, Hardened Steel WireDeskripsi:Rust removing, paint scraping.atribut:
- Material (Brush): 0.3 Tampering Wire
- Number of Lines: 3 lines
- Overall Length x Width x Thickness (mm): 270 x 21 x 13
- Planting (mm): 80
- Trim Length (mm): 20
- Type: 3 lines
- Weight (g): 60
- Purpose of Use: Rust remover and paint removal.
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
Daftar Harga anemometer digital Terbaru March 2026
| KRISBOW Anemometer Digital | Rp1.599.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp999.900 |
| monotaro Digital Anemometer (Pengukur Kecepatan Angin) | Rp2.299.900 |
| TESTO Measuring Air Velocity with Thermal Flow Probe | Rp1.199.900 |
| MASTECH Anemometer | Rp2.299.900 |
| UNI-T Digital Anemometer | Rp899.900 |
| SANFIX Digital Anemometer | Rp509.900 |
| TESTO Hot-Wire Anemometer Smart and Wireless Probe | Rp5.399.900 |
| ESCO Digital Anemometer | Rp1.999.900 |
| KRISBOW Anemometer Hot Wire | Rp3.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102239292-1.jpg)
/7aP102232262-3.jpg)