Spesifikasi
| Operating Humidity | 40%RH to 85%RH |
|---|---|
| Power Supply | 3x1.5V AAA Batteries |
| Store Humidity | 10%RH to 90%RH |
| Operating Temperature (°C) | 0 to 45 |
| Operating Temperature (°F) | 32 to 113 |
| Storage Temperature (°C) | -10 to 50 |
| Storage Temperature (°F) | -14 to 122 |
| Unit Wind Flow Range CFM (ft³/minute) | 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999 |
| Unit Wind Flow Range CMM (m³/minute) | 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999 |
| Wind Temperature (°C) | 0 to 45, Resolution : 0.2, Accuracy : ±2 |
| Wind Temperature (°F) | 32 to 113, Resolution : 0.36, Accuracy : 3.6 |
| Wind Velocity (km/hour) | 0 to 140, Resolution : 0.3, Thre Shold : 1, Accuracy : ±3% 0.1dgts |
| Wind Velocity Range (ft/minute) | 0 to 8800, Resolution : 19, Thre Shold : 60, Accuracy : ±3% dgts |
| Wind Velocity Range (knots) | 0 to 88, Resolution : 0.2, Thre Shold : 0.6, Accuracy : ±3% 0.1dgts |
| Wind Velocity Range (m/s) | 0 to 45, Resolution : 0.1, Thre Shold : 0.3, Accuracy : ±3% 0.1dgts |
| Wind Velocity Range (mph) | 0 to 100, Resolution : 0.2, Thre Shold : 0.7, Accuracy : ±3% 0.1dgts |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
GM8909 digital anemometer is carefully designed with "handle lever retractable", no wind direction requirements, telescopic lever can be long or short, to achieve accurate measurement, stable performance, safe and reliable, with low power consumption and other advantages.
Accessories :
handle*1
Color box*1
PP box*1
Instructions*1
Host*1
1.5V AAA battery*3
Accessories :
handle*1
Color box*1
PP box*1
Instructions*1
Host*1
1.5V AAA battery*3
Feature
Digital Anemometer possesses the following features:1. Measurement of wind velocity, temperature
and flow
2. Selection among max wind speed/min wind
speed/average wind speed/current wind speed.
3. Temperature unit selection between ℃ ℉
4.Inlet area set
5. Selection speed unit among M/S,KM/H,FT/MIN,
KNOTS and MPH
6. Reading hold
7. LCD backlight
8. Manual/automatic turning off
9. Beaufort scale
10. Wind chill alert
11. Retractable drag rod
12. Low battery indication
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
