SCARLET TECH Wireless Anemometer
#Grup produk P105221669
Spesifikasi
| Wind Speed Measurement Range () | 0.1...50 |
|---|---|
| Wind Speed Resolution (m/s) | 0.1 (under 9.9 ); 1 (Above 10 ) |
| Units of Measurement | m/s, km/h, knots, mph, Bf |
| Dimensions - Sensor (Hxmm) | 240 x 187 (cup-to-cup diameter) |
| Dimensions - Display unit (mm) | 94x63x28 |
| Display updating | every 2 seconds |
| Transmission Frequency | 868 MHz/ +10 dBm; 908 MHz, 922 MHz (requested by clients) |
| Battery - sensor | 1 x 3.6 V AA Lithium battery |
| Battery - display unit | 2 x 1.5 V AA |
| Averaging period, selectable | 2s, 10s, 30s, 2min, 5min |
| Data transmission | every 2 seconds |
| Measurement Interval (s) | 2 |
| Mounting | the sensor mounts on a pipe with ø 20 mm diameter |
| Temperature Measurement Range (°C) | -30....+60, +/- 1 |
| Wind Speed Accuracy (%) | +/- 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wireless Sensor:
WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.
The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.
Handheld Receiver :
Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.
Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.
Low Power Consumption :
We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.
3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.
WR-3 applies state-of-art 433/868/900 MHz radio frequency wireless technology to ensure better performance for barrier penetration and achieving long range transmission. The ultra-long 400 meter transmission distance makes WR-3 a perfect gadget to help users monitor wind speed on crane/lift/towers and prevent accidents from high wind risks. Data transmit rate: every 2 seconds.
The sensors automatically send data when wind cups revolve. It goes to sleep mode when wind cups stop for more than 6 hours to save power consumption.
Handheld Receiver :
Large LCD display shows digital wind speed, temperature and beaufort chart clearly. Anti-slip rubber on two slides helps users hold the receiver in place during work. User-friendly interface and simple button design allow you to operate the device easily with only one hand.
Users can set wind threshold based on safety standards. When the wind exceeds wind threshold, an audible alarm will be triggered. The alarm will continue as long as high wind is detected. The alarm buzzer on top of the receiver can effectively warn users at the level of 90 dB.
Low Power Consumption :
We use innovative low-power consumption wireless technology on WR-3. The battery power consumption is only 20-30 uA in normal condition and 35 mA peak current during data transmission. 3.6V Lithium battery with 2600 mAh capacity can run the sensor for 3 years.
3-years long battery life reduces the maintenance cost significantly. Low battery indicator on the display monitor will show up when battery capacity is lowered than 10%.
Feature
Current, maximum & average wind speed (selectable averaging period)Standard units (knots, m/s, km/h, mph)
Beaufor scale graph
Temperature in Celsius or Fahrenheit degree
Wind chill
Sound alarm at exceeded wind speed
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
