UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp899.900
Spesifikasi
Power1.5V battery (R03) x 3
Unitsm/s, km/h, ft/min, knots, mph, ℃/℉
Display (mm)35x32
Product Color Red and grey
Product Size(mm)120x53x43
Sampling Rate (s)0.5
Standard Accessories Batteries
Standard Carton Measurement (mm)550x295x350
Standard Individual Packing Gift box, blister, English manual
Temperature (°C)Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
Temperature (°F)Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
Wind ScaleRange : 0-12, Resolution : 1, Accuracy : ±1
Working Temperature (°C)0-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
Feature
Certificates: CE, UKCA

● Precise wind speed sensor
● Wind scale display, wind temperature measurement
● Split type
● Large LCD display
● Max/Min/Avg modes
● 1m drop test
● Data Hold
● Overload Indication
● Auto Range
● Auto Power Off
● Low Battery Indication
● Backlight

Ulasan Produk