Beli manifold di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.atribut:
- UNSPSC: 41112403
- Hose Length (inch): 72
- Product Type: Mechanical Manifold Gauge Set
- Value Manifold Set (Pengukur Tekanan AC)Deskripsi:The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.atribut:
- Gauge Diameter (mm): 68
- Hose Length (cm): 120 x 3pcs (red, blue, yellow)
- Imperial Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
- CP Brass Manifold Gauge SetDeskripsi:Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
- Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Deskripsi:Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
- Value Double Manifold (Pengukur Tekanan AC)Deskripsi:Value VRM2-B-0401 adalah sebuah manifold gauge set yang digunakan untuk mengukur tekanan refrigeran pada sistem pendingin, seperti AC. Manifold ini dirancang untuk digunakan dengan berbagai jenis refrigeran termasuk R22, R134a, R407c, dan R410a/R32. Produk ini dilengkapi dengan dua buah pressure gauge dengan skala 550 psi dan 800 psi serta memiliki diameter gauge 68 mm. Manifold gauge set ini biasanya dijual dalam satu set lengkap dengan koper untuk penyimpanan dan perlindunganatribut:
- Number of Hoses: 3pcs (Blue, red, yellow)
- monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Deskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- LEGRIS Pipe ManifoldsDeskripsi:Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.atribut:
- UNSPSC: 40142612
- Flow Direction: Inline
- For Fluid Type: Air
- Inlet Connection Gender: Female
- Inlet Connection Type: NPT
- Manifold Material: Aluminium
- Manifold Material Finish: Anodized
- Maximum Operating Pressure (psi): 290
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Number of Inlets: 10
- Number of Mounting Holes: 2
- Outlet Connection Gender: Female
- Outlet Connection Type: NPT
- Overall Width (inch): 0.8
- BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.atribut:
- UNSPSC: 23151820
- Gauges High Side Red: 0 to 800
- Gauges Low Side Blue (in Hg-psi): 30 to 500
- Hose Length (inch): 60
- Material: Aluminium
- Product Type: Mechanical Manifold Gauge Set
- Standards: UL/SAE
- EZREN MagnifierDeskripsi:TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
- TEKIRO Manifold Gauge Sets (Pengukur Tekanan AC)Deskripsi:Solid Brass and seamless manifold body for R-12 & R-134aatribut:
- Blue Gauge (low) (Psi): 0-350
- Red Gauge (High) (Psi): 0-500
- Dimension 1 (mm): 73
- Burst Pressure (psi): 300
- Working Pressure (psi): 600
- Dimension 2 (mm): 73
- Dimension 3 (mm): 11
- Dimension 4 (mm): 11
- Dimension 5 (mm): 11
- Dimension 6 (mm): 175
- Dimension 7 (mm): 17
- Tasco Manifold Gauge (Pengukur Tekanan AC)Deskripsi:- The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404aatribut:
- Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
- Fitting (inch): SAE 1/4
- Aneng Soldering Iron Adjustable Temperature LCD Display (Solder)Deskripsi:Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka wajib untuk memiliki solder elektrik ANENG. Solder listrik dari ANENG mampu memanas dengan cepat dan memungkinkan Anda untuk mengatur suhu solder sesuai dengan kebutuhan. Desain tubuh solder yang ramping dan ringan membuatnya pas di tangan Anda sehingga nyaman untuk digunakan. Bagian pegangannya didesain anti slip untuk memaksimalkan penggunaan. Solder ini menggunakan US plug sehingga harus membeli adaptor untuk dapat menggunakannya di Indonesia.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Solder Listrik Adjustable Temperature LCD Display 60W - SL105atribut:
- Power (W): 60
- Metalwork ManifoldDeskripsi:Distributor with 4 opposed outputs inputatribut:
- Part Number: W0503131018
- Threaded Port (inch): 1/2
- Output (inch): 1/4
- Inlets/Outlets (N°): 2/4+4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Thread Type: Cylindrical
- PRIO ManifoldDeskripsi:Sesuai Untuk Membrane Filter dia 47 atau 50 mmatribut:
- Material: Stainless Steel 316 L
- Funnel Volume (ml): 300
- monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- MultiPro Vacuum Cleaner (Penyedot Debu)Deskripsi:- Filter dapat dicuci - Motor terlindungi dari air - Alat fungsi tiup - Tanki plastik - Roda plastikatribut:
- Capacity (L): 10
- Power (W): 650
- Voltage (V): 220-240
- Frequency (Hz): 50
- Dimensions (cm): 30.5x29.5x36
Daftar Harga manifold Terbaru November 2026
| DAYTON Manifold Gauge Sets (Pengukur Tekanan AC) | Rp1.799.900 |
| Value Manifold Set (Pengukur Tekanan AC) | Rp899.900 |
| Imperial Manifold Gauge Sets (Pengukur Tekanan AC) | Rp2.799.900 |
| CP Brass Manifold Gauge Set | Rp639.900 |
| Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC) | Rp2.799.900 |
| Value Double Manifold (Pengukur Tekanan AC) | Rp1.599.900 |
| monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac) | Rp1.699.900 |
| LEGRIS Pipe Manifolds | Rp2.199.900 |
| KRISBOW Testing Manifold (Pengukur Tekanan AC) | Rp379.900 |
| TRUSCO Waist Pouch | Rp249.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ffP109425555-6.jpg)
/arP115083387-1.jpg)
/fxP109425573-11.jpg)

/8zP105435323-1.jpg)
/inP112004671-1.jpg)
/0bP103181011-2.jpg)

/orP104582891-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Penyangga%20Pinggang/TRUSCO%20Waist%20Pouch/P101000847-1.jpg)
/exP109425537-4.jpg)
/1aP113717046-1.jpg)

/m5P105678797-3.jpg)
/9eP103862338-1.jpg)
/c9P114595441-1.jpg)

/Lain%20-%20lain/PRIO%20Manifold/qjP108389955-1.jpg)
%20(Pengukur%20Tekanan%20AC)/19P102248045-5.jpg)
/P102976953-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)