SCARLET TECH Intrinsically Safe Wireless Anemometer

Sebelum PPN:
Rp269.999.900
Spesifikasi
ATEX Explosion-proof LevelEX II 2 G EX ib IIB T4
Wind Speed Accuracy (%)+/- 3
Wind Speed Resolution (m/s)0.1
Units of Measurementm/s, km/h, knots, mph, Bf
Wind Direction Measurement Range0-360° ,no blank sector, contactless magnetic measuring principle
4-20 mA Output (m/s)4 mA=0, 20 mA=10...50(programmable)
Antenna input (receiver) (ohm)50 , SMA connector
Audible Alarm (dB)85...90
Bluetooth LEOptional. Range up to 40m
Data transmissionevery 2 seconds
Dimensions - Receiver (mm)150x80x55
Dimensions - Sensorheight 210 mm; diameter(cup to cup) 120 mm
Measurement Interval (s)2
Measurement Range Wind Speed (m/s)0.3…50 m/s
Operating Voltage (V)12...24 DC
Relay Contacts Output (A/V)4 x relays, 2/24
Sensor battery3.6V AA Lithium battery, Type: LS14500EX, Brand: SAFT
Temperature Measurement Range (°C)-30…55
Temperature Resolution (°C)0.5
Transmission Frequency868 MHz/ +10 dBm(standard); 908 MHz, 922 MHz (customizable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intrinsically Safe ATEX approved wind speed and direction combined sensor. First of its kind in the world to provide a state-of-art safety option for hazardous environments.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait