Custom Thermometer Hygrometer Anemometer

Sebelum PPN:
Rp4.599.900
Spesifikasi
Set ContentsManual, manual
MaterialABS resin
Weight (g)323
PowerAAA batteries x3 (not included)
Measurement PricisionWind speed: the larger of +/- 3% rdg or +/- 0.8m / s
Resolution CapabilityTemperature: 0.1 degrees wind speed: 0.1m / s
Temperature Measurement Precision+/- 0.5 degrees
Dimensions (Width x Depth x Height)(mm)85x38x168
Measurement Method Vane type
Measurement Range Wind Speed (m/s)0.5~25m/s
Purpose of UseFor wind speed measurement in construction sites, ducts, field sports.
Temperature Measurement Range (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage:
Wind speed measurement at construction site, duct, field sports.
Warning
The battery is not included. Test battery is attached for inspection. Please replace with new batteries when you use.

Ulasan Produk

Tidak ada ulasan