TSI ALNOR Digital Manometer

Sebelum PPN:
Rp21.999.900 - Rp36.999.900
Spesifikasi
UNSPSC41103311
AlarmNo
ApplicationAir
Batteries IncludedYes
Batteries RequiredYes
BrandTSI ALNOR
Connections (inch)3/16 Hose Barb
For Tubing Diameter (inch)3/16 in
For use withPitot Tube
Maximum Operating Temperature (°F)113
Maximum Pressure (in WC)15 in wc
Minimum Operating Temperature (°F)40
Minimum Pressure (in WC)-15
NIST Traceable CertificateYes
Number of Pressures MeasuredDual
Pressure Range (in wc)-15 to 15
Pressure Resolution (in wc)0.001 in wc
Process Connection Size (inch)3/16
Process Connection TypeHose Barb
SeriesDP-CALC
StandardsISO Certified
Storage Temperature Range (°F)-4 to 140
Weight (lbs)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 2-in-1 portable, handheld digital manometers and airflow meters perform static and differential pressure measurements as well as airflow and air velocity measurements and calculations. Kits include a carrying case, pitot tube, static pressure tips, fittings, and tubing. 
Feature
Handheld Digital Manometer Maximum Pressure 15 in wc Minimum Pressure -15 in wc Pressure Accuracy +/-1 Percent of Reading Process Connection Size 3/16 in Process Connection Type Hose Barb Includes Batteries Yes Digital Display Features Backlit LCD NIST Traceable Certificate Yes Series DP-CALC Maximum Air Velocity 15 500 fpm Pressure Units in H2O mm Hg Pa Air Velocity Accuracy +/-1.5 Percent at 10.16 mps +/-1.5 Percent at 2000 fpm Air Velocity Resolution 0.1 mps 1 fpm

Ulasan Produk

Tidak ada ulasan