Beli Phase Rotation di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tenmars 3-Phase/Motor Rotation TesterDeskripsi:- Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.atribut:
- Overvoltage Category: CAT IV 600V, CAT III 1000V
- Inter Phase Voltage (V): 45 AC up to 600 AC
- Signal Frequency Range (Hz): 45 to 400
- Test Current (mA): (In per phase) less than 3.5
- Motor Power (W): 6 ~160
- Dimension (LxWxH) (mm): 143x68x35
- FLUKE Phase Rotation IndicatorDeskripsi:Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): 40-700
- Frequency Range (Hz): 15-400
- Operating timer: Continuous
- Operating Temperature: 0°C to 40°C
- Dust/water resistance: IP 40
- Power Supply: From unit under test
- Amprobe Phase Sequence and Motor Rotation TesterDeskripsi:If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.atribut:
- Temperature (°C): 0 - 40
- Altitude (m): 2000
- Power: AAA battery
- 3 phase indication: LCD
- Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
- Overvoltage Category: CAT IV 600 V
- Pollution Degree: 2
- Peak Meter Three Phase Rotation IndicatorDeskripsi:PM5900 is used to test magnetic field direction of three-phase system, phase rotation, motor rotation direction. Without a need to link testing line, the motor rotation direction can be decided by placing this indicator above the motor and aligning it with motor drive shaft. It is durable, reliable and light-weight handled device, which is necessary tool for those who often install, repair or maintain three-phase system or motor.atribut:
- Battery: 6F22/9VCurrent
- Battery Life: minimum 1 year for average use
- Consumption (mA): max 20
- Current Consumption (mA): ≤20
- Electrical Safety: Meets DIN VDE 0411, IEC 61010 DIN, VDE 04 13-7, EN 61557-7, IEC 61557-7
- Frequency Range (Hz): 2 to 400
- Maximum Operating Voltage (Ume): 400V AC for all ranges
- Nominal Test Currents (In per phase): less than 3.5mA
- Nominal Test Voltage (Ume): 1 to 400V AC
- Operating Altitude (m): 2000
- Operating Temperature (°C): 0 to +40
- Operating Voltage (V AC): 120 to 400
- Pollution Degree: 2Mechanical
- Power Supply: 3×1.5V AA Batteries
- Product Size(mm): 128×70×30
- Protection Level: CAT III, 600V
- Safety Rating: EN61010-1,EN61326,CAT.III 600V
- Extech Phasing & Motor Rotation MeterDeskripsi:Phase rotation meters determine if a motor rotates in a clockwise (CW) or counterclockwise (CCW) direction. These meters help ensure correct motor installation and minimize damage to the motor and electrical system.atribut:
- UNSPSC: 41113602
- Alert Type: Light; Sound
- Battery Size: AA
- Brand: EXTECH
- CAT Safety Rating (V): CAT IV 600
- Circuit Connection Type: Non-Contact
- Display Screen Type: No Display
- Display Type: No Display
- Features: Durable Housing with Back Cover Magnet; LEDs Indicate Phase Orientation (Clockwise or Counter-Clockwise); Low Battery Warning
- For Phase: Three
- Frequency Range (Hz): 45 to 65
- Includes: (3) Built-In 30 in Test Leads with Large Color-Coded Alligator Clips; Pouch Case; Carrying Case
- Includes Batteries: Yes
- Manufacturer Part Number: PRT200
- Maximum Operating Temperature (°F): 122
- Minimum Operating Temperature (°F): 14
- Number of Batteries Required: 4
- Power Source: Battery
- Product Type: Phase Rotation Meters
- Test Lead Length (ft): 2.5
- Tool Width (inch): 2.7 in
- Voltage Range (VAC): 75 to 1,000
- Extech Motor Rotation and 3 Phase Testeratribut:
- Type: Rotation Tester
- Manufacturing Number: 480403
- Netto Weight (kg): 0.13
- Dimension Unit (cm): 13x6.9x3.2
- Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)Deskripsi:The Tenmars TM-72 is a very compact, pocket-sized pen that is suitable for the work of machine maintenance electricians who use quick measurements and multiple power zones in tight spaces. The meter provides a red measuring pen mounted on the top of the meter and a black measuring lead plugged in the bottom.The functions of measuring AC voltage, DC voltage, resistance measurement, frequency and especially the function of checking the order of three-phase electricity. Display with large screen that is easy to see and clear.atribut:
- Display: 6000 counts
- Overvoltage Type: CAT IV 600V
- Measuring Range: AC Voltage : 1.5V – 600V ±(1.5% of rdg 5 dgts); DC Voltage : 1.5V – 600V ±(0.8% of rdg 1 dgt); Resistance : 1Ω – 1499Ω ±(1.0% of rdg 5 dgts); Frequency : 0.1Hz – 69.9Hz ±(1.0% of rdg 2 dgts)
- Phase Test: Voltage from 100 - 600V
- Dimension (LxWxD) (mm): 200x51x30
- AEMC Phase Rotation Meteratribut:
- CE Approved: Yes
- Hioki Digital Phase DetectorDeskripsi:Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.atribut:
- Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
- Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
- Cord Length (m): 0.5 (1.64 ft)
- Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
- Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
- Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
- Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
- Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
- Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
- Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
- Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
- FLUKE Contactless Phase Sequence IndicatorDeskripsi:Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.atribut:
- Voltage Range (V): Up to 400
- Phase Display (V): 120-400 AC
- Frequency Range: 2-400 Hz
- Operating timer: Continuous
- Operating Temperature: 0 °C to 40 °C
- Operating Altitude: Up to 2000m
- Batteries: 1 x 9 V
- Dust/water resistance: IP 40
- Humidity (without condensation): 15% to 80%
- AEMC Phase & Motor Rotation Meteratribut:
- Power Supply: One 9V Alkaline Battery (Included)
- Dimensions (inch): 5.1x2.7x1.3
- Safety Compliance (V): IEC 61010-1; 600 CAT III
- Operating Voltages (V): Leads Connected: 40 to 600 AC Between Phases; Unconnected: 120 to 400 AC Between Phases
- CE Approved: Yes
- Frequency Range (Hz): 15 to 400
- IP Rating: IP40
- Operating Temperature (°C): 0 to 40
- Phase Rotation Connection Method: Direct Connection with Color-coded Leads
- Phase Rotation Indicator: LEDs for Left or Right Rotation
- Relative Humidity (%): <80
- Rotating Field Connection Method: Non-Contact Static Induction
- Storage Temperature (°C): -20 to 50
- MASTECH Three Phase Rotation Indicatoratribut:
- Power Supply: 1x9V 6F22 Battery
- Dimensions (mm): 130x72x32
- Certificate: RoHs
- Safety Rating: CATIII 600V
- Autonics 5-Phase Stepper Motor&Drivers MD5 SeriesDeskripsi:The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
- Hioki Phase Detectoratribut:
- Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
- Applications: for thick conductors
- Dimensions (mm): 70x75x30
- Functions: Phase detection (positive and negative)
- Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
- Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
- Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
- Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
- Voltage Detection Method: Static induction
- LEESON 3-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 31160000
- Duty cycle: Continuous
- Frame: S56C
- Frequency (Hz): 60
- Full Load Amps (A): 1.9-2.0/1.0
- HP: 1/2
- Ins. Class: B
- Manufacturer Part Number: 102860
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Air-Over
- Motor Frame Material: Steel
- Motor Mounting Position: Horizontal
- Motor Mounting Type: Face
- Motor Service Factor: 1.15
- Motor Shaft Design: NEMA 56
- Motor Shaft Rotation: Reversible
- Motor Thermal Protection: None
- NEMA Design: B
- Nameplate RPM: 1,725
- No. of Speeds: 1
- Nominal Efficiency (%): 73
- Overall Length: 10-3/16
- Phase: Three
- RPM Range: 1,701-1,800
- Removable Base: Permanently Lubricated Bearings
- Shaft Dia.: 5/8
- Standards: CSA; UL
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 18
- MARATHON MOTORS Split-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 48 frame split-phase general purpose AC motors have a standard 1/2" diameter, 1-1/2" length shaft whose center is 3" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 48Z or 48Y. The letter "Z" indicates that the frame has a nonstandard shaft, and "Y" indicates a nonstandard mounting. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101602
- Duty cycle: Continuous
- Frequency (Hz): 60
- Ins. Class: B
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
- Motor Frame Material: Steel
- Motor Shaft Rotation: CW/CCW
- Nameplate RPM: 1,725
- No. of Speeds: 1
- Phase: Single
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 115
- Hioki Detektor Fase (Penguji Urutan Fase)Deskripsi:-A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating._x000D_-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound._x000D_-Equipped with a battery check function preventing sudden power outage._x000D_-With auto power off function.atribut:
- Depth (mm): 30
- Height (mm): 75
- Operating Voltage Range (V) : AC 70-600
- Power Supply (V): AA batteries (R6P) x 2 (included)
- Width (mm): 70
- U.S. MOTORS Split-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 48 frame split-phase general purpose AC motors have a standard 1/2" diameter, 1-1/2" length shaft whose center is 3" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 48Z or 48Y. The letter "Z" indicates that the frame has a nonstandard shaft, and "Y" indicates a nonstandard mounting. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101602
- CC Number: CC030A
- Duty cycle: Continuous
- Frame: 48
- Frequency (Hz): 60
- Full Load Amps: 6.8
- HP: 1/3
- Ins. Class: A/B
- Inverter Rated: No
- Length Less Shaft: 7-15/16
- Manufacturer Part Number: D13B2N4A9
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Air-Over
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Cradle Base
- Motor Service Factor: 1
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- Nameplate RPM: 1,725
- No. of Speeds: 1
- Nominal Efficiency (%): 59.1
- Overall Length: 9-7/16
- Phase: Single
- Shaft Dia.: 1/2
- Shaft Length (in): 1-1/2
- Standards: CSA; UL
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 115
- Weight (lbs): 15
- BALDOR ELECTRIC AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)Deskripsi:NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101612
- CC Number: CC031A
- Duty cycle: Continuous
- Frame: 182T
- Frequency (Hz): 60
- Full Load Amps (A): 8.4/4.2
- HP: 3
- Ins. Class: F
- Inverter Rated: Yes
- Length Less Shaft: 13-13/16
- Manufacturer Part Number: EM3611T
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Steel
- Motor Mounting Position: All Angle
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.15
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- NEMA Design: B
- Nameplate RPM: 1,760
- No. of Speeds: 1
- Nominal Efficiency (%): 89.5
- Overall Length: 16-9/16
- Phase: Three
- RPM Range: 1,701-1,800
- Shaft Dia. (in): 1-1/8
- Shaft Length (in): 2-3/4
- Standards: CSA; CSA EEV; UR
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- Weight (lbs): 72
Daftar Harga Phase Rotation Terbaru November 2026
| Tenmars 3-Phase/Motor Rotation Tester | Rp3.799.900 |
| FLUKE Phase Rotation Indicator | Rp12.999.900 |
| Amprobe Phase Sequence and Motor Rotation Tester | Rp8.999.900 |
| Peak Meter Three Phase Rotation Indicator | Rp959.900 |
| Extech Phasing & Motor Rotation Meter | Rp6.499.900 |
| Extech Motor Rotation and 3 Phase Tester | Rp7.199.900 |
| Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester) | Rp4.099.900 |
| AEMC Phase Rotation Meter | Rp6.999.900 |
| Hioki Digital Phase Detector | Rp19.999.900 |
| FLUKE Contactless Phase Sequence Indicator | Rp12.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

























































































































































/ltP106784785-1.jpg)










/P102870835-1.jpg)

/1wP109334068-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)