Peak Meter Three Phase Rotation Indicator

Sebelum PPN:
Rp959.900
Spesifikasi
Battery6F22/9VCurrent
Battery Lifeminimum 1 year for average use
Consumption (mA)max 20
Current Consumption (mA)≤20
Electrical SafetyMeets DIN VDE 0411, IEC 61010 DIN, VDE 04 13-7, EN 61557-7, IEC 61557-7
Frequency Range (Hz)2 to 400
Maximum Operating Voltage (Ume)400V AC for all ranges
Nominal Test Currents (In per phase)less than 3.5mA
Nominal Test Voltage (Ume)1 to 400V AC
Operating Altitude (m)2000
Operating Temperature (°C)0 to +40
Operating Voltage (V AC)120 to 400
Pollution Degree2Mechanical
Power Supply3×1.5V AA Batteries
Product Size(mm)128×70×30
Protection LevelCAT III, 600V
Safety RatingEN61010-1,EN61326,CAT.III 600V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM5900 is used to test magnetic field direction of three-phase system, phase rotation, motor rotation direction. Without a need to link testing line, the motor rotation direction can be decided by placing this indicator above the motor and aligning it with motor drive shaft. It is durable, reliable and light-weight handled device, which is necessary tool for those who often install, repair or maintain three-phase system or motor.
Feature
- Maximal working voltage: 400V AC Voltage
- Nominal voltage (tested at rotation direction): 2~400V AC voltage, 2~400Hz
- Nominal voltage (tested at phase sequence): 120~400V AC voltage, 2~400Hz
- Test current: <3.5mA

Ulasan Produk

Tidak ada ulasan