FLUKE Contactless Phase Sequence Indicator

Sebelum PPN:
Rp12.999.900
Spesifikasi
Voltage Range (V)Up to 400
Phase Display (V)120-400 AC
Frequency Range2-400 Hz
Operating timerContinuous
Operating Temperature0 °C to 40 °C
Operating AltitudeUp to 2000m
Batteries1 x 9 V
Dust/water resistanceIP 40
Humidity (without condensation)15% to 80%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unique phase rotation indicator with motor rotation ability.

The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
Feature
3 phase indication.
Indication of phase rotation.
Indication of motor rotation direction.
Contact free determination of the rotation direction of running motors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait