Extech Phasing & Motor Rotation Meter

Sebelum PPN:
Rp6.499.900
Spesifikasi
UNSPSC41113602
Alert TypeLight; Sound
Battery SizeAA
BrandEXTECH
CAT Safety Rating (V)CAT IV 600
Circuit Connection TypeNon-Contact
Display Screen TypeNo Display
Display TypeNo Display
FeaturesDurable Housing with Back Cover Magnet; LEDs Indicate Phase Orientation (Clockwise or Counter-Clockwise); Low Battery Warning
For PhaseThree
Frequency Range (Hz)45 to 65
Includes(3) Built-In 30 in Test Leads with Large Color-Coded Alligator Clips; Pouch Case; Carrying Case
Includes BatteriesYes
Manufacturer Part NumberPRT200
Maximum Operating Temperature (°F)122
Minimum Operating Temperature (°F)14
Number of Batteries Required4
Power SourceBattery
Product TypePhase Rotation Meters
Test Lead Length (ft)2.5
Tool Width (inch)2.7 in
Voltage Range (VAC)75 to 1,000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phase rotation meters determine if a motor rotates in a clockwise (CW) or counterclockwise (CCW) direction. These meters help ensure correct motor installation and minimize damage to the motor and electrical system.
Feature
Phase Sequence Tester CAT Safety Rating CAT IV 600V Display Screen Type No Display Display Type No Display For Voltage Range 75 to 1 000V AC Includes Pouch Case (3) Built-In 30 in Test Leads with Large Color-Coded Alligator Clips Maximum Frequency 65 Hz Minimum Frequency 45 Hz Testing Functions Phase Rotation Alert Type Light Sound Battery Size AA Circuit Connection Type Non-Contact

Ulasan Produk

Tidak ada ulasan