Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)

Sebelum PPN:
Rp4.099.900
Spesifikasi
Display6000 counts
Overvoltage TypeCAT IV 600V
Measuring RangeAC Voltage : 1.5V – 600V ±(1.5% of rdg 5 dgts); DC Voltage : 1.5V – 600V ±(0.8% of rdg 1 dgt); Resistance : 1Ω – 1499Ω ±(1.0% of rdg 5 dgts); Frequency : 0.1Hz – 69.9Hz ±(1.0% of rdg 2 dgts)
Phase TestVoltage from 100 - 600V
Dimension (LxWxD) (mm)200x51x30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tenmars TM-72 is a very compact, pocket-sized pen that is suitable for the work of machine maintenance electricians who use quick measurements and multiple power zones in tight spaces. The meter provides a red measuring pen mounted on the top of the meter and a black measuring lead plugged in the bottom.

The functions of measuring AC voltage, DC voltage, resistance measurement, frequency and especially the function of checking the order of three-phase electricity. Display with large screen that is easy to see and clear.
Feature
- Add phase order check function.
- The display shows 6000 counts.
- CAT III 600V.
- Auto shutdown and disable function.
- Data hold helps data temporary measurement results.

Ulasan Produk

Tidak ada ulasan