Kondisi Barang:
Spesifikasi
| Diameter of Measurable Conductors (mm) | Finished outer diameter: 6 to 30 (0.24 to 1.18 in) |
|---|---|
| Maximum Rated Voltage to Earth (V) | 600 AC (CAT IV) |
| Cord Length (m) | 0.5 (1.64 ft) |
| Dimensions (WxHxD) (mm) | 84 (3.31 in)x146 (5.75 in)x46 (1.81 in) |
| Accessories | AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1) |
| Detection Functions | Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire) |
| Environmental Protection | Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof |
| Measurement Parameters | Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms |
| Measurement Targets | Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz) |
| Other Functions | Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time) |
| Power Supply | AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality
Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.
The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.
Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.
The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.
Warning
Only the voltage value is displayed when measuring a single-phase/3-wire circuit.Feature
- Wireless support. Transfers measurements to your smartphone or tablet. (Optional Wireless Adapter Z3210 is necessary)- World's first non-metallic contact voltage detection and testing
- Simply clip onto wire insulation
- Phase detection check and line-to-line voltage inspection at the same time
- Easy and intuitive phase detection check with backlight and buzzer
- Ideal for work certification photos, offering simultaneous display of phase sequence and 3-phase voltage
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
