U.S. MOTORS Split-Phase NEMA Frame General Purpose AC Motor

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC26101602
CC NumberCC030A
Duty cycleContinuous
Frame48
Frequency (Hz)60
Full Load Amps6.8
HP1/3
Ins. ClassA/B
Inverter RatedNo
Length Less Shaft7-15/16
Manufacturer Part NumberD13B2N4A9
Maximum Ambient Temperature (°C)40
Motor ApplicationGeneral Application
Motor BearingsBall
Motor DesignSplit-Phase
Motor Enclosure DesignOpen Air-Over
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeCradle Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
Nameplate RPM1,725
No. of Speeds1
Nominal Efficiency (%)59.1
Overall Length9-7/16
PhaseSingle
Shaft Dia.1/2
Shaft Length (in)1-1/2
StandardsCSA; UL
Usable @ 200VNo
Usable @ 208VNo
Voltage (V AC)115
Weight (lbs)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEMA 48 frame split-phase general purpose AC motors have a standard 1/2" diameter, 1-1/2" length shaft whose center is 3" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 48Z or 48Y. The letter "Z" indicates that the frame has a nonstandard shaft, and "Y" indicates a nonstandard mounting. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
Feature
General Purpose Motor Single Phase Motor Design Split-Phase 1/3 hp HP Nameplate RPM 1 725 No of Speeds 1 Voltage 115V AC Full Load Amps 6.8 A 48 Frame Usable @ 208V No Usable @ 200V No Hz 60 Hz Motor Service Factor 1 Max Ambient Temp 104 Degrees F Motor Thermal Protection None Duty Cycle Continuous Ins. Class A/B Motor Enclosure Design Open Air-Over Motor Shaft Rotation CW/CCW Motor Mounting Type Cradle Base Motor Mounting Position All Angle Inverter Rated No

Ulasan Produk

Tidak ada ulasan