AEMC Phase & Motor Rotation Meter

Sebelum PPN:
Rp8.299.900
Spesifikasi
Power SupplyOne 9V Alkaline Battery (Included)
Dimensions (inch)5.1x2.7x1.3
Safety Compliance (V)IEC 61010-1; 600 CAT III
Operating Voltages (V)Leads Connected: 40 to 600 AC Between Phases; Unconnected: 120 to 400 AC Between Phases
CE ApprovedYes
Frequency Range (Hz)15 to 400
IP RatingIP40
Operating Temperature (°C)0 to 40
Phase Rotation Connection MethodDirect Connection with Color-coded Leads
Phase Rotation IndicatorLEDs for Left or Right Rotation
Relative Humidity (%)<80
Rotating Field Connection MethodNon-Contact Static Induction
Storage Temperature (°C)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan