Tenmars 3-Phase/Motor Rotation Tester

Sebelum PPN:
Rp3.799.900 - Rp5.599.900
Spesifikasi
Overvoltage CategoryCAT IV 600V, CAT III 1000V
Inter Phase Voltage (V)45 AC up to 600 AC
Signal Frequency Range (Hz)45 to 400
Test Current (mA)(In per phase) less than 3.5
Motor Power (W)6 ~160
Dimension (LxWxH) (mm)143x68x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Waterproof Phase/Motor Rotation Tester
- Two UL 500mA/700V fuse protection.
- Low battery detection.
- Waterproof resist.
Feature
- Check the 3 wires of the power cord, L1, L2 and L3 through the 3 red lamps, which indicate if each wire is connected well.
- Check if L1, L2 and L3 are in place, the 3 motor wires, the motor's direction of rotation, and the ER red/green OK indicators.
- When the battery is low, an indicator will turn ON to remind you to replace it.
- Two UL 500mA/700V fuse .
- Waterproof resist IP67.
Use
- Phase sequence testing. Three phase motor installation and maintenance.
- Check motors for rotation direction.
- Identifies the phase sequence of three phase electrical systems.
- Indicates normal or reversed phases as well as loss of phase.

Ulasan Produk

Tidak ada ulasan