Amprobe Phase Sequence and Motor Rotation Tester

Sebelum PPN:
Rp8.999.900
Spesifikasi
Temperature (°C)0 - 40
Altitude (m)2000
PowerAAA battery
3 phase indicationLCD
Dimensions (H x W x D) (cm)13.7 x 6.5 x 3.3
Overvoltage CategoryCAT IV 600 V
Pollution Degree2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.

The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.

An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.
Feature
- 3-phase wire sequence indication
- Error displays (missing phase, one input connected to neutral or PE)
- Non-contact, wireless motor rotation detection on running motors
- Indicates motor rotation of disconnected motors when spinning the shaft by hand or other means
- 3-phase to phase voltage up to 700 V
- Clear backlit LCD display
- Durable rubber casing for 3 ft. (1 m) drop proof protection
- Safety: CAT IV 600 V

Ulasan Produk

Tidak ada ulasan

Halaman Terkait