Beli Clamp Meter Ac Dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  2. Custom AC/DC Clamp Meter
    Mulai

    Rp3.299.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  3. Extech Clamp Meter AC/DC
    Mulai

    Rp13.999.900

    Extech Clamp Meter AC/DC
    Deskripsi:
    The 380926 is a category IV, 2000-Amp, TRMS AC/DC Clamp Meter which has a rugged 2 in. jaw that accommodates two 500MCM cables. A built-in full-function DMM can measure AC/DC Voltage and Current, Resistance, capacitance, frequency, Duty Cycle, Diode and C
    atribut:
    • AC/DC Voltage (Max Res.): 1000V (1mV)/1000V (0.1mV)
    • Resistance (Max Res.): 40M Omega (0.1 Omega)
    • Dimensions: 255x73x38mm
    • AC / DC Current: 400A, 2000A (Clamp); 400 micrometer A
  4. SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)
    Mulai

    Rp1.699.900

    SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)
    atribut:
    • Size (mm): 243×87×44
    • Relative Pattern Test: yes
    • Security Level: CAT III 1000V
    • Short Circuit Buzzer: yes
    • Origin: China
    • Auto Shutdown: yes
    • Backlight: yes
    • Data Hold: yes
    • Diode Test: yes
    • Duty Cycle (%): 5-95
    • Flashlight Function: yes
    • Maximum Reading: 5999
    • Power Supply (V AAA): 1.5
  5. FLUKE AC/DC Current Clamp
    Mulai

    Rp9.999.900

    FLUKE AC/DC Current Clamp
    Deskripsi:
    The Fluke i410 AC/DC current clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current. The Large clamp claw gives you access to difficult to reach areas. The kit includes a handy carrying case.
    atribut:
    • Measurement Type: Hall sensor
    • Lowest Measureable Current (A): 0.5
    • Battery Life (hour): 60
    • Battery Voltage (V): 9
    • Maximum Conductor Diameter (mm): 30; 2x25
    • Maximum Voltage (V) : 600
    • Output Cable Length (m): 1.6
    • Output Level (mV/A): 1
    • Safety Rated: CAT III, 600 V
    • Shrouded Banana Plugs: Yes
    • Zerro Error Adjustment: Yes
  6. Extech Clamp Meter
    Mulai

    Rp7.199.900

    Extech Clamp Meter
    Deskripsi:
    The compact Extech 380947 is a 400 Amp True RMS mini clamp meter. This meter has a small diameter jaw designed to reach in small areas while providing 1mA resolution and very low-current sensitivity. This mini clamp meter is useful for current and frequency related troubleshooting in plant maintenance, electrical, HVAC, and telecom work, as well as home electrical, fleet maintenance, marine, and motorcycle repairs. Comes with battery and manual.
  7. FLUKE True RMS AC Clamp Meter
    Mulai

    Rp8.799.900

    FLUKE True RMS AC Clamp Meter
    Deskripsi:
    Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you'll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don't need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case- Runs on two AA alkaline batteries
    atribut:
    • Battery Type: 2 AA, NEDA 15A, IEC LR6
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
    • Operating Altitude (m): 3000
    • AC Voltage Range (V): 600
    • AC Voltage Resolution (V): 0.1
    • Capacitance Range (μF): 10.0-100.0 / 1000
    • Capacitance Resolution (μF): 0.1 /1
    • DC Voltage Range (V): 600
    • DC Voltage Resolution (V): 0.1
    • Dimensions (mm): 232x85x45
    • Resistance Range (ohm): 600.0/6000
    • Resistance Resolution (ohm): 0.1 /1
    • Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV; Pollution Degree 2; EN/IEC 61010-2-32:2002; EN/IEC 61010-031:2002/A1:2008
    • Storage Altitude (m): 12000
    • Temperature coefficient: Add 0.1 x specified accuracy for each degree C above 28 °C or below 18 °C
  8. Tenmars RMS Autoranging AC/DC Watt Clamp Meter
    Mulai

    Rp6.099.900

    Tenmars RMS Autoranging AC/DC Watt Clamp Meter
    Deskripsi:
    The Tenmars TM-27E True RMS clamp meter is a product that integrates many innovative features from the TM-xxE product line. Tenmars TM-27E compact, rugged design. This is a suitable product for electronic component factories, electrical engineers. Ammeter TM-27E is a gift that Tenmars gives to its followers. Tenmars TM-27E is the clamp meter that continues the success of the TM-16E . A product that meets Tenmars' standards of delicious, cheap, and durable.
    atribut:
    • Overload Indication: LCD will show a \"OL\" in the left highest position
    • Low Battery Indication: Replace battery as LCD display
    • Jaws Opening (mm): Max. 36
    • Conductor Size (mm): Max. 35
    • Dimension (LxWxH) (mm): 218x75x43
    • Sampling Rate (time/s): 2
  9. TESTO 770-1 Ac / Dc Clamp Meter
    Mulai

    Rp6.399.900

    TESTO 770-1 Ac / Dc Clamp Meter
    Deskripsi:
    accuracy : DC voltage: +/- (0.8% rdg + 3digit), AC voltage: +/- (1.0% rdg + 3digit), DC current: +/- (1.5% rdg + 5digit) / Clamp: +/- (2.0% rdg + 5digit), +/- (1.5 % rdg + 5digit) / clamp: +/- (2.0% rdg + 5digit), resistance: +/- (1.5% rdg + 3digit), maximum capacitance: +/- (1.5% rdg + 5digit)
    atribut:
    • Range: AC voltage: 4/40/400 / 600V, DC current: 400microA (test lead) / 400A (clamp), resistance: 400 / 4k / 40k / 400k / 4M / 40M ohm, capacitance: 51.2n / 512n / 5.12micro /51.2micro/100microF
    • Safety Standard: CATIV600V, CATIII1000V
    • Voltage Range (V): DC: 4/40/400/600
    • Continuity Test: 30 ohm below
    • Diode: 2.5V
    • Battery: 3 x AAA batteries
    • Dimensions (mm): 250 x 95 x 40
    • Display: 4000 count
    • Functions: Hold, maximum / minimum / average
    • Operating Environment: 0 to 50 degrees Celsius / 80% or less humidity
    • Storage Temperature (°C): -10 to 60
    • Type: True rms
    • Weight (g): 385
  10. Amprobe Clamp Meter 600 V AC/DC
    Mulai

    Rp5.799.900

    Amprobe Clamp Meter 600 V AC/DC
    Deskripsi:
    This high-current clamp doubles as a multimeter for AC and DC voltage, resistance and continuity. It is simple to operate and well-suited for high current applications.
    atribut:
    • DC Voltage (V): 4000, 40, 400, 600
    • AC Voltage (V): 600
    • AC Current (A): 400, 1000
    • Resistance (kO): 40, 400, 4000
    • Accommodates conductors (mm): 45
  11. TES DC / AC Clamp Meter
    Mulai

    Rp3.899.900

    TES DC / AC Clamp Meter
    Deskripsi:
    - Compact & Pocket Size- 600V AC & 200V DC Ohm / Continuity Beeper- One Touch DAC Zero
  12. Tenmars AC/DC Clamp Meter
    Mulai

    Rp6.999.900

    Tenmars AC/DC Clamp Meter
    atribut:
    • Overload Protection: DC Current : 1200A rms(60 second); AC Current : 1200A rms(60 second); DC Voltage : DC 1000V AC 750Vrms; AC Voltage : DC 1000V AC 750Vrms; Resistance : DC 1000V AC 750Vrms; Continuity and Diode test : DC 1000V AC 750Vrms; Frequency : DC 1000V AC 750Vrms
    • Conversion Mode: Mean value
    • Jaws Opening (mm): 50
    • Sample Rate (time/s): 2
  13. MASTECH Clamp Multimeter AC/DC (Multitester)
    Mulai

    Rp3.499.900

    MASTECH Clamp Multimeter AC/DC (Multitester)
    Deskripsi:
    Mastech MS2138R Clamp Multimeter AC/DCTang Ampere AC DC berkualitas Industrial dari MastechSeri ini merupakan salah satu tipe dengan fitur lengkap dan spesifikasi tinggi.Ideal bagi yang memerlukan perkakas Multimeter berkualitas baik, dengan fitur lengkap, dan spesifikasi tinggi.
  14. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  15. GVDA Digital Clamp Meter
    Mulai

    Rp729.900

    GVDA Digital Clamp Meter
    Deskripsi:
    GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.
    atribut:
    • Display Count: 6000
  16. FLUKE Solar Clamp Meter
    Mulai

    Rp21.999.900

    FLUKE Solar Clamp Meter
    Deskripsi:
    The 393 FC CAT III 1500 V True-rms Clamp Meter with iFlex is designed for solar photovoltaic (PV) installation technicians and maintenance professionals who work in high voltage dc environments: PV arrays, wind power, electric railways, data centers battery banks for uninterruptible power supplies. The clamp will measure up to 1500 V dc, 1000 V ac, and up to 999.9 A dc or ac through the clamp jaw. The included iFlex flexible current probe extended ac current measurements up to 2500 amps. This clamp has a thin jaw, giving you access to cables in crowded combiner boxes. Test leads are designed with your work in mind, and are also rated to CAT III 1500 V dc.Key functions of the solar clamp meter:- IP54 rated, ideal for work outdoors including PV panel testing- DC power measurement, showing readings in kVA- Audio Polarity indicator helps prevent accidental miswires- Visual Continuity turns provide a bright green light in the display, ideal when working in dark and noisy environments- Logging and reporting of test results via Fluke Connect software- When measuring ac current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces.  The iFlex probe can be twisted through extremely small spaces and provide accurate current measurements.The world's first CAT III 1500 V true-RMS solar clamp meter
    atribut:
    • Battery Type: 2 AA IEC LR6 alkaline
    • Battery Life (hour): 200
    • Display: Dual display with backlight
    • Automatic Power Off Time (minute): 20
    • Dimensions (mm): 281x84x49
    • Flexible Current Probe Cable Length (m): 1.8
    • Flexible Current Probe Diameter (mm): 7.5
    • Ingress Protection: IEC 60529: IP54 non-operating
    • Jaw Opening (mm): 34
    • Maximum Voltage (V) : AC 1000; DC 1500
    • Operating Altitude (m): 2000
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Operating Temperature (°C): -10 to 50
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
    • Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
  17. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  18. FLUKE Detachable Jaw TrueRMS AC/DC Clamp Meter
    Mulai

    Rp10.999.900

    FLUKE Detachable Jaw TrueRMS AC/DC Clamp Meter
    Deskripsi:
    Be ready for anything.The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365's thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.
    atribut:
    • AC Current Range (A): 200
    • DC Current Range (A): 200
    • AC Voltage Range (V): 600
    • DC Voltage Range (V): 600
    • AC current resolution (A): 0.1
    • AC Voltage Resolution (V): 0.1
    • Altitude (m): Operating : 2000; Storage : 12000
    • Batteries: 2 AA, NEDA 15A, IEC LR6
    • DC Current Resolution (A): 0.1
    • DC Voltage Resolution (V): 0.1
    • Detachable Jaw Cable Length (mm0: 900
    • Dimensions (mm): 225x65x46
    • Jaw Opening (mm): 18
    • Operating Humidity (%): ≤90 RH (at 10 °C to 30 °C); ≤75 RH (at 30 °C to 40 °C); ≤45 RH (at 40 °C to 50 °C)
    • Operating Temperature (°C): -10 to +50
    • Resistance Range (ohm): 600.0 / 6000
    • Resistance Resolution (ohm): 0.1 / 1
    • Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; UL 61010-1:2004; EN/IEC 61010-1:2001 to 600V CAT III; Pollution Degree 2
    • Storage Temperature (°C): -40 to +60
Daftar Harga Clamp Meter Ac Dc Terbaru November 2026
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
Custom AC/DC Clamp MeterRp3.299.900
Extech Clamp Meter AC/DCRp13.999.900
AS ONE Clamp Meter Ac/DcRp9.399.900
SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)Rp1.699.900
FLUKE AC/DC Current ClampRp9.999.900
Extech Clamp MeterRp7.199.900
FLUKE True RMS AC Clamp MeterRp8.799.900
Tenmars RMS Autoranging AC/DC Watt Clamp MeterRp6.099.900
JTC Pocket Ac/Dc Clamp MeterRp6.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)