SATA AC/DC WIDE JAW CLAMP MULTIMETER (Multitester)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Size (mm)243×87×44
Relative Pattern Testyes
Security LevelCAT III 1000V
Short Circuit Buzzeryes
OriginChina
Auto Shutdownyes
Backlightyes
Data Holdyes
Diode Testyes
Duty Cycle (%)5-95
Flashlight Functionyes
Maximum Reading5999
Power Supply (V AAA)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 3-5/6-digit LCD, with the maximum reading of 5999
- Main features: AC/DC voltage, AC/DC current, resistance, frequency, duty cycle, capacitance, continuity, diode testing
- An excellent electrotechnical measurement instrument, with such features as contactless electrical measurement, data retention, screen backlight, flashlight and full-range overload protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait