FLUKE Solar Clamp Meter

Sebelum PPN:
Rp21.999.900
Spesifikasi
Battery Type2 AA IEC LR6 alkaline
Battery Life (hour)200
DisplayDual display with backlight
Automatic Power Off Time (minute)20
Dimensions (mm)281x84x49
Flexible Current Probe Cable Length (m)1.8
Flexible Current Probe Diameter (mm)7.5
Ingress ProtectionIEC 60529: IP54 non-operating
Jaw Opening (mm)34
Maximum Voltage (V) AC 1000; DC 1500
Operating Altitude (m)2000
Operating Humidity (without condensation) (%)Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
Operating Temperature (°C)-10 to 50
Storage Altitude (m)12000
Storage Temperature (°C)-40 to 60
Temperature CoefficientsAdd 0.1 x specified accuracy for each degree C >28 °C or <18 °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 393 FC CAT III 1500 V True-rms Clamp Meter with iFlex is designed for solar photovoltaic (PV) installation technicians and maintenance professionals who work in high voltage dc environments: PV arrays, wind power, electric railways, data centers battery banks for uninterruptible power supplies. The clamp will measure up to 1500 V dc, 1000 V ac, and up to 999.9 A dc or ac through the clamp jaw. The included iFlex flexible current probe extended ac current measurements up to 2500 amps. This clamp has a thin jaw, giving you access to cables in crowded combiner boxes. Test leads are designed with your work in mind, and are also rated to CAT III 1500 V dc.

Key functions of the solar clamp meter:
- IP54 rated, ideal for work outdoors including PV panel testing
- DC power measurement, showing readings in kVA
- Audio Polarity indicator helps prevent accidental miswires
- Visual Continuity turns provide a bright green light in the display, ideal when working in dark and noisy environments
- Logging and reporting of test results via Fluke Connect software
- When measuring ac current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces.  The iFlex probe can be twisted through extremely small spaces and provide accurate current measurements.

The world's first CAT III 1500 V true-RMS solar clamp meter
Feature
- Measure safely with CAT III 1500 V rated clamp meter
- Thin jaw for access to cables in crowded combiner boxes
- Sturdy IP54 rated for outdoor use and solar installation
- Work efficiently with dc power measurement, audio polarity and visual continuity

Ulasan Produk

Tidak ada ulasan