FLUKE Detachable Jaw TrueRMS AC/DC Clamp Meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
AC Current Range (A)200
DC Current Range (A)200
AC Voltage Range (V)600
DC Voltage Range (V)600
AC current resolution (A)0.1
AC Voltage Resolution (V)0.1
Altitude (m)Operating : 2000; Storage : 12000
Batteries2 AA, NEDA 15A, IEC LR6
DC Current Resolution (A)0.1
DC Voltage Resolution (V)0.1
Detachable Jaw Cable Length (mm0900
Dimensions (mm)225x65x46
Jaw Opening (mm)18
Operating Humidity (%)≤90 RH (at 10 °C to 30 °C); ≤75 RH (at 30 °C to 40 °C); ≤45 RH (at 40 °C to 50 °C)
Operating Temperature (°C)-10 to +50
Resistance Range (ohm)600.0 / 6000
Resistance Resolution (ohm)0.1 / 1
Safety ComplianceANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; UL 61010-1:2004; EN/IEC 61010-1:2001 to 600V CAT III; Pollution Degree 2
Storage Temperature (°C)-40 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be ready for anything.
The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365's thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.
Feature
- 200 A AC and DC current measurement with detachable jaw
- 600 VAC and DC voltage measurement
- Detachable jaw makes accessing wires and viewing the display easier
- Built in flashlight/torch allows for easy illumination and identification of wires
- CAT III 600 V
- Compact design fits in your hand and can be used while wearing protective equipment
- State of the art signal processing allows for use in noisy electrical environments while providing stable readings
- Large, easy to read, backlight display automatically sets the correct measurement range so you do not need to change switch positions while taking a measurement
- Soft carrying case

Ulasan Produk

Tidak ada ulasan