Extech Clamp Meter

Sebelum PPN:
Rp7.199.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The compact Extech 380947 is a 400 Amp True RMS mini clamp meter. This meter has a small diameter jaw designed to reach in small areas while providing 1mA resolution and very low-current sensitivity. This mini clamp meter is useful for current and frequency related troubleshooting in plant maintenance, electrical, HVAC, and telecom work, as well as home electrical, fleet maintenance, marine, and motorcycle repairs. Comes with battery and manual.
Feature
0.9inch (23mm) jaw opening
True RMS measurements with 1mA AC resolution
Non-contact Frequency measurements to 10kHz through the clamp jaws
Fast 40 segment bargraph
One touch Auto Zero
Min/Max, Data hold and Auto power off
To download the correct user's manual, please check your product's serial number (on the back of the unit). A product revision has occurred only if the SN begins with a letter (A, B, etc.)

Ulasan Produk

Tidak ada ulasan