FLUKE AC/DC Current Clamp

Sebelum PPN:
Rp9.999.900 - Rp15.999.900
Spesifikasi
Measurement TypeHall sensor
Lowest Measureable Current (A)0.5
Battery Life (hour)60
Battery Voltage (V)9
Maximum Conductor Diameter (mm)30; 2x25
Maximum Voltage (V) 600
Output Cable Length (m)1.6
Output Level (mV/A)1
Safety RatedCAT III, 600 V
Shrouded Banana PlugsYes
Zerro Error AdjustmentYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke i410 AC/DC current clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current. The Large clamp claw gives you access to difficult to reach areas. The kit includes a handy carrying case.
Feature
- Battery-powered Hall-effect probe measures 1A to 400 A1mV/Amp output guarantees easy reading on your meter
- Take accurate current readings without breaking the circuit
- Maximum conductor Ø 32 mm
- CAT III 600 V safety rating
- Also available with softcase for DMM and clamp (i410 kit)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait