Beli 3 Way Valve Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CASH VALVE Air Operated (Katup Pneumatik)Deskripsi:These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.atribut:
- UNSPSC: 40141609
- Air Inlet (in FNPT): 1/8
- Body Material: Brass
- Center Line Pipe Center Size (inch): 1-15/16
- Coefficient of Volume: 2.5
- Gasket Material: Buna-N
- Inlet Pressure: Up to 250
- Maximum Fluid Temperature (°F): 180
- Maximum Operating Pressure Differential: 300
- Min. Operating Pressure Differential: 0
- Orifice Dia. (inch): 1/2
- Overall Height (inch): 3-13/16
- Overall Length (inch): 1-15/16
- Overall Width (inch): 2-7/8
- Pipe Size (inch): 1/2
- Seat Material: 303 Stainless Steel
- Valve Configuration: Normally Closed
- Valve Design: 2-Way
- HONEYWELL Pneumatic Actuated ValvesDeskripsi:These HVACR control valves are actuated by compressed air.atribut:
- UNSPSC: 40141603
- Body Pressure Rating (psi): 250
- CV: 1.6
- Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
- Maximum Controlled Medium Temperature (°F): 250
- Type: Unitary
- Width (inch): 3-1/8
- Nihon Seiki Direct Drive type 3-way Electromagnetic ValveDeskripsi:-This valve can be created for use with an alternating current(AC)or for use with a direct current(DC).-A linear-action 3-way solenoid valve.atribut:
- Effective Area: 2.5mm²
- Connection Port Diameter: Rc1/4
- Power (V): AC200
- ASCO Air Operated Valves (Katup Pneumatik)Deskripsi:These air-operated solenoid valves feature brass body construction and NBR gaskets. They are designed to mount in any position. Use for lubricated air applications. The sealing members help to keep pilot air pressure variations from affecting valve operation. Normally closed. Pneumatically operated, 30 to 125 psi range.atribut:
- UNSPSC: 40141605
- Air Inlet (in FNPT): 1/8
- Body Material: Brass
- Gasket Material: NBR
- Inlet Pressure (psi): 30 to 125
- Max. Operating Pressure Differential (psi): 125
- Maximum Fluid Temperature (°F): 180
- Seat Material: NBR
- Valve Configuration: Normally Closed
- Valve Design: 2-Way
- EMC EA series One Way Valve (Check Valve)atribut:
- Series No.: EA: one-way valve
- Working Medium: Clean air(After 40μm filteration)
- Lubrication: Not required
- Working Pressure (MPa): 0~0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): -5~60
- NIHONSEIKI Direct Drive Type 3-way Electromagnetic Valveatribut:
- Connection Port Diameter: Rc1/4
- Effective Area (mm²): 2.5
- Fluid Temperature (°C): -10 to 40 (without freezing)
- Power (V): AC100
- Working Pressure (MPa): 0 to 0.7
- PISCO Hand Valve Straight B 3 Way Valve (Sambungan Reduksi)Deskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- PISCO Hand Valve Straight A 3 Way Valve (Kran Angin)Deskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- NIHONSEIKI 5-Way Solenoid Valveatribut:
- Connection Port Dia.: M5
- Working Fluid: Air
- Fluid Temperature (°C): 5 to 50
- Effective Area (mm²): 3.8
- Working Pressure (MPa): 0.15 to 0.8
- Airtac Control Valve 5/2 Wayatribut:
- Fluid: Air (to be filtered by 40 µm filter element)
- Operating: External Control Direct Acting Type
- Valve Type: 5/2 Way
- Lubrication: Not required
- Body Material: Aluminium Alloy
- Pressure Range (MPa): 0-1.0 (0-145psi)
- Proof Pressure (MPa): 1.5 (215psi)
- Temperature (°C): -20 to 70
- Camozzi Spool Valve Series 3Deskripsi:Series 3 solenoid valves with G1/8 and G1/4 ports have been designed in the 3/2, 2 x 3/2, 5/2, 5/3 versions and with the following two devices of actuation:- Electropneumatically actuated with mechanical spring return- Electropneumatically actuated with external and internal air pressure supplySeries 3 valves are equipped with a manual override which allows a stable operation and they can use Series U or G solenoids (22x22).Pneumatically actuated valves 3/2 NC become NO when the supply is on connection 3.
- PISCO Hand Valve Straight A 2 Way ValveDeskripsi:It opens and closes the air pressure input to the device. 2-way valveUseable: Connection of the screw and tubeatribut:
- Fluid: air
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 60
- Valve Specification: Two way valve
- Valve Type: Two way valve
- TEKIRO Air Quick Coupler 3 Way (Kopler 3 Cabang)Deskripsi:Berfungsi untuk menghubungkan atau konektor peralatan pneumatic atau peralatan lain yang membutuhkan supply udara, dimana biasanya berasal dari kompresor yang sengaja dipasang langsung pada drat kompresor yang mempunyai 3 cabangMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 1 (mm): 35
- Dimension 2 (mm): 35
- Dimension 3 (mm): 35
- Dimension 4 (mm): 13
- Dimension 5 (mm): 23
- KOGANEI Pneumatic Valve Diagram TypeDeskripsi:An air valve boasting long life and high performance that is ideal for master valves and pilot valves with total air pressure control.atribut:
- Number of Ports: 3
- Pipe Connection Diameter: RC1/2
- Type: Spring return normal type
- Switching Method: NC, NO shared
- monotaro Hand Valve Union Straight 3-Way ValveDeskripsi:Residual pressure release functionatribut:
- Operating Pressure Range (MPa): 1
- Fluid: air
- Fluid Used: air
- Number of Ports: 2
- Operating Temperature Range (°C): -5 to 60
- REDHAT Plastic Solenoid ValvesDeskripsi:Featuring an innovative Fail Dry design that provides a visual warning of seal malfunction, these 2-way valves can handle pressure drain or vacuum applications without pressure to aid in opening the valve. The bellows barrier-type dynamic seal helps prevent fugitive emissions from leaking. The rugged thermoplastic body resists corrosion and has no wetted metal parts. Use these valves in severe service applications with most liquids, including acids, caustics, chlorine solutions, solvents, and ultra-pure fluids.atribut:
- UNSPSC: 40141605
- Application: Damper Control and Water Applications. 1/4 in Compression Fitting Ends for Metal or Plastic Tube.; For Dispensing
- Coefficient of Volume: 0.07
- Coil Enclosure: Watertight No Junction Box
- Coil Insulation Class: F
- Electrical Connections (in): 1/2 Conduit w/18 Wire Leads
- Environmental Rating - Valves: IndoorOutdoorWashdown
- Frequency (Hz): 50 to 60
- Manufacturer Part Number: 8360G071
- Max. Operating Pressure Differential Air/Inert Gas: 100
- Max. Operating Pressure Differential Water: 100
- Maximum Fluid Temperature (°F): 130
- Min. Operating Pressure Differential: 0
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Operation: Direct Acting
- Orifice Dia. (inch): 1/16
- Overall Height (inch): 4-3/8
- Overall Length (inch): 2-1/4
- Overall Width (inch): 1-15/16
- Pipe Size - Valves (inch): 1/4
- Safe Working Water Pressure: 100
- Seal Material - Valves: Buna-N
- Valve Configuration: Universal
- Valve Ways and Positions: 3-Way/2-Position
- Voltage (V AC): 120
- Wattage (W): 9.1
- Apollo Manual Ball ValvesDeskripsi:Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Stem Type: Blowout Proof
- REDHAT Fuel Oil and Gas Solenoid ValvesDeskripsi:2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.atribut:
- UNSPSC: 40141605
- Valve Ways and Positions: 2-Way/2-Position
- monotaro Hand Valve Union Straight 2 Way ValveDeskripsi:It is possible to open and close the pneumatic input to the equipment.. For air flow adjustment.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: air
- Operating Pressure Range (MPa): 0.9
- Fluid Used: air
- Number of Ports: 2
- Operating Temperature Range (°C): 0 to 60
- PISCO Hand Valve Nipple 3 Way Valveatribut:
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Shape: Hand Valve nipple 3 way Valve
- Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
- Operating Temperature Range: 0 to 60°C
- Valve Specification: Three way valve
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
Daftar Harga 3 Way Valve Pneumatic Terbaru October 2026
| CASH VALVE Air Operated (Katup Pneumatik) | Rp14.999.900 |
| HONEYWELL Pneumatic Actuated Valves | Rp9.999.900 |
| Nihon Seiki Direct Drive type 3-way Electromagnetic Valve | Rp1.599.900 |
| ASCO Air Operated Valves (Katup Pneumatik) | Rp45.999.900 |
| EMC EA series One Way Valve (Check Valve) | Rp70.900 |
| NIHONSEIKI Direct Drive Type 3-way Electromagnetic Valve | Rp1.599.900 |
| PISCO Hand Valve Straight B 3 Way Valve (Sambungan Reduksi) | Rp199.900 |
| PISCO Hand Valve Straight A 3 Way Valve (Kran Angin) | Rp199.900 |
| NIHONSEIKI 5-Way Solenoid Valve | Rp1.599.900 |
| Airtac Control Valve 5/2 Way | Rp339.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bfP109396411-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Terkait%20Valve/ASCO%20Air%20Operated%20Valves%20(Katup%20Pneumatik)/b0P109396396-1.jpg)
/nzP105382863-1.jpg)

/P102530317-1.jpg)
/P102530292-1.jpg)



%20Lurus/PISCO%20Hand%20Valve%20Straight%20A%202%20Way%20Valve/7vP102530283-2.jpg)
/5vP103642211-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)