STNC Check Valve

Sebelum PPN:
Rp149.900
Spesifikasi
Pipe SizeG1/2
Applicable MediumAir
Applicable Pressure Range (MPa)0.05~1.2
Medium Temperature (°C)-5~60
Diameter (mm)15
Minimum Operating Pressure (MPa)≥0.04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This series of product is a kind of one-way control valve. The medium through this valve can only flow in one way. It is in reasonable design and simple structure, with handsome shape and wide application.

Ulasan Produk

Tidak ada ulasan