SIEMENS Pneumatic Actuated Valves

Sebelum PPN:
Rp3.899.900 - Rp4.299.900
Spesifikasi
UNSPSC40141603
Differential Pressure (psi)25
FeaturesDirect Coupled, Allows Easy Installation, Hole Type Plug Provides Quieter Operation
FunctionUsed to Provide Pneumatic Proportional Control of Water, Steam and Ethylene Glycol Solutions (Up to 50 Percent)
Maximum Pressure (psi)15
TypeGlobe
Valve Body MaterialBronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard barrier films are a medium-thickness and are used in interior wall coverage. The films tape in place and peel off for easy removal, rolling all captured materials into itself for disposal.
Feature
Pneumatic Control Valve Globe Pipe (In.) 1/2 NPT Valve Body Material Bronze Valve Type 2-Way NC Cv 2.5 Spring Range (PSI) 10-15 Close Off Rating @ Main PSI 50 @ 0 Differential Pressure (PSI) 25 psi Max Pressure (PSI) 15 psi Features Direct Coupled Allows Easy Installation Hole Type Plug Provides Quieter Operation Function Used to Provide Pneumatic Proportional Control of Water Steam and Ethylene Glycol Solutions (Up to 50 Percent)

Ulasan Produk

Tidak ada ulasan