SPENCE Pneumatic Globe Control Valves

Sebelum PPN:
Rp43.999.900 - Rp78.999.900
Spesifikasi
UNSPSC40141603
Body MaterialBronze
Connection TypeFNPT
Number of Ports2
Seat Material303 Stainless Steel
StandardsMeets ANSI B16.15 Class 250 or ANSI B16.1 Class 125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.
Feature
Pneumatic Globe Control Valve Pipe Size 1 1/2 in Max Input Air Pressure 275 psi Max Steam Pressure 250 WSP Connection Type FNPT Required Pressure 13 to 15 psi Body Material Bronze Seat Material 303 Stainless Steel Number of Ports 2 Standards Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125

Ulasan Produk

Tidak ada ulasan